Shop All Industrial Caps & Plugs
Visipak
Clear Caps-1 1/4"-CLEAR, 2500PK
Mfr # 653222
Zoro # G206898521
product price: $329.99
/pk 2500, $0.13/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plug Length 0.500"
- Wall Thickness 0.012"
- Outside Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 653222
- Zoro # G206898521
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Plug Length | 0.500" |
Outside Dia. | 1-1/4" |
Details
Wall Thickness | 0.012" |
Description
Clear Caps-1 1/4"-CLEAR-STOCK-2500 pcs/box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 17A 626)
- TRIMLITE 26" x 80" Fir 1-Panel Interior Shaker Slab Door (2268fir8401)
- MASTER LOCK Master Lock® No. 5401D 4-Digit Locking Combination Wall Mount Keylock Box - Holds 1-5 Keys (5401D)
- VON DUPRIN Surface Vertical Rod, Heavy Duty (2227EO-3-SP28)
- VISIPAK Clear Caps-2"-CLEAR, 2000PK (486767)
- ALLSTAR Plastic -3 to -16 Cap Kit (ALL50800)
- STOCKCAP S Caps-0.125-0.500-0.033-701-89-BLACK, 100PK (503061)
- STOCKCAP TAPERED PLUG-T-150-LDPE-RED, 1000PK (049906)
- SAFE-T-SPONGE FME Sponge, 4.25", PK15 (PL4)
- STOCKCAP EPDM Plugs-0.812-0.625-1.000-BLACK, 100PK (316233)
- TY-FLOT FME Covers, 12" dia. x 6" D, PK20 (CBFR12OR)
- Visipak Industrial Caps & Plugs