Shop All Industrial Caps & Plugs
Visipak
Clear Caps-1 1/2"-CLEAR, 2500PK
Mfr # 201949
Zoro # G806899584
product price: $328.99
/pk 2500, $0.13/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1-1/2"
- Plug Length 0.500"
- Wall Thickness 0.012"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 201949
- Zoro # G806899584
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Outside Dia. | 1-1/2" |
Plug Length | 0.500" |
Details
Wall Thickness | 0.012" |
Description
Clear Caps-1 1/2"-CLEAR-STOCK-2500 pcs/box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Magnetic Catch, Pull-to-Open, 6 lb., Steel (4FCV5)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP765160195)
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP373N)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44R5BB10B)
- VISIPAK Clear Caps-2"-CLEAR, 2000PK (486767)
- STOCKCAP S Caps-0.234-1.000-0.038-701-89-BLACK, 1000PK (132847)
- STOCKCAP S Caps-1.000-1.000-0.060-701-89-BLACK, 100PK (707749)
- STOCKCAP S Caps-0.375-1.000-0.043-701-1R-RED, 500PK (094593)
- STOCKCAP S Caps-0.375-0.500-0.043-701-89-BLACK, 100PK (091113)
- STOCKCAP Plus Plugs-SR35-0.545-0.093-701-1R-RED, 500PK (997481)
- STOCKCAP Silicone Plugs-0.437-0.250-1.000-FEO RED, 100PK (337820)
- Visipak Industrial Caps & Plugs