Shop All Crowd Control Accessories
Visiontron
Wall Plate, Accepts 2 Ropes, 2 in H, 2 in W
Mfr # WP-SC
Zoro # G8129886
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chrome
- For Use With 1 to 2 Ropes
- Material Metal
- Height 2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontron
- MFR # WP-SC
- Zoro # G8129886
- Country of Origin India
- Category Crowd Control Accessories
Dimensions
Height | 2 in |
Width | 2 in |
Outside Diameter | 1 1/4 in |
Overall Height | 2 in |
Overall Width | 2 in |
Details
Item | Wall Plate, Accepts 2 Ropes |
Color | Satin Chrome |
For Use With | 1 to 2 Ropes |
Material | Metal |
Finish | Chrome |
Includes | (2) #8 1-1/4 in Flat Head Screws |
Product Type | Wall Plate |
Compatible Barrier | Chain, Rope |
Description
Wall Plate, Accepts 2 Ropes, Product Type Wall Plate, For Use With 1 to 2 Ropes, Compatible Barrier Chain, Rope, Color Satin Chrome, Overall Height 2 in, Overall Width 2 in, Outside Diameter 1 1/4 in, Material Metal, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, White, L, PK12 (36136KDPL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, M (70529_310-M)
- ULTRATECH Spill Tray Connector, 44 In. L, Black (2373)
- MCR SAFETY Leather Palm Gloves, XL, White, PR (1700XL)
- VISIONTRON Sign Frame, 11in.Hx8-1/2in.L, Black (FR811HDSB-CSB)
- VISIONTRON 7x11 Sign Frames, Indoor/Outdoor (FR711DSPCPC)
- VISIONTRON 7x11 Sign- PLEASE ENTER HERE (Dbl Sided) (711P2-02-BK)
- VISIONTRON 8.5x11 Sign Frames, Indoor/Outdoor (FR811DSSBSB)
- VISIONTRON 8.5x11 Acrylic Announcement Display (CAD-811-SBB)
- VISIONTRON Sign Bracket for 7x11 Sign (SBC)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- Visiontron Crowd Control Accessories