Shop All Crowd Control Accessories
Visiontron
Wall Plate, Accepts 2 Ropes, 2 in H, 2 in W
Mfr # WP-PB
Zoro # G7811675
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Brass
- For Use With 1 to 2 Ropes
- Material Metal
- Height 2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontron
- MFR # WP-PB
- Zoro # G7811675
- Country of Origin India
- Category Crowd Control Accessories
Dimensions
Height | 2 in |
Width | 2 in |
Outside Diameter | 1 1/4 in |
Overall Height | 2 in |
Overall Width | 2 in |
Details
Item | Wall Plate, Accepts 2 Ropes |
Color | Polished Brass |
For Use With | 1 to 2 Ropes |
Material | Metal |
Finish | Brass |
Includes | (2) #8 1-1/4 in Flat Head Screws |
Compatible Barrier | Chain, Rope |
Product Type | Wall Plate |
Description
Wall Plate, Accepts 2 Ropes, Product Type Wall Plate, For Use With 1 to 2 Ropes, Compatible Barrier Chain, Rope, Color Polished Brass, Overall Height 2 in, Overall Width 2 in, Outside Diameter 1 1/4 in, Material Metal, Finish Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement Battery Cover 1173, 1/pk (1173 SV)
- CAT WORKWEAR Trademark Cap, One Size, Yellow (W01791-555)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A16A13)
- ZORO SELECT Tag, Brass, Yellow, 1"Hx3"W, Rectangle, PK100 (41292)
- VISIONTRON Sign Bracket for 7x11 Sign (SBC)
- VISIONTRON 7x11 Sign Frames, Indoor/Outdoor (FR711DSPCPC)
- VISIONTRON 8.5x11 Sign Frames, Indoor/Outdoor (FR811DSSBSB)
- VISIONTRON Sign Bracket, Polished Chrome, 1-1/4 in. H (SBC)
- VISIONTRON 7x11 Sign- PLEASE ENTER HERE (Dbl Sided) (711P2-02-BK)
- VISIONTRON 8.5x11 Acrylic Announcement Display (CAD-811-SBB)
- DIABLO CONTROLS Single Card Rack, with Relay (RK-1R)
- Visiontron Crowd Control