Shop All Crowd Control Post & Ropes
Visiontron
Wall Mount Plate, Yellow, 5 in. L
Mfr # WP412HC-YW
Zoro # G4023446
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wall Mounted Retractable Barrier
- Material Polycarbonate
- Overall Height 4 in
- Overall Width 3 in
- Accessory Type Wall Mount Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontron
- MFR # WP412HC-YW
- Zoro # G4023446
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 5 in |
Overall Height | 4 in |
Overall Width | 3 in |
Details
Item | Wall Mount Plate |
Color | Yellow |
For Use With | Wall Mounted Retractable Barrier |
Material | Polycarbonate |
Accessory Type | Wall Mount Plate |
Compatible with Manufacturer Model Number | WH412, WM412 |
Compatible Manufacturer Model Number | WH412, WM412 |
Compatible Manufacturer Part Number | WH412, WM412 |
For Use with Mfr. Model Number | WH412, WM412 |
For Use With Mfr. Model Number | WH412, WM412 |
Description
Wall Mount Plate, Product Type Wall Mount Plate, For Use With Wall Mounted Retractable Barrier, Overall Height 4 in, Color Yellow, Overall Length 5 in, Overall Width 3 in, Material Polycarbonate, Compatible with Manufacturer Model Number WH412, WM412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, XL (1590XL)
- MECHANIX WEAR Mechanics Gloves, S, Black, Trekdry(R) (MG-55-008)
- CONDOR Sleeve, Cut, Kevlar(R)/Cotton, 18 In. (3CZK8)
- NMC Electrical Marker, 277/480 Volts, Pk25 (JL2042O)
- VISIONTRON Wall Mount Plate, Black, 10 in. L (WP412HC1-SB)
- VISIONTRON Barrier Post w/Belt, 15ft L, Yllw Belt (321YA-YW)
- VISIONTRON Barrier Rope, polypropylene, 6 ft L (843BK72SE-SB)
- VISIONTRON Storage Cart, 24 Posts, Black (HPSC-24)
- VISIONTRON Barrier Post w/Belt, 10ft L, Blk Belt (301YA-BK)
- VISIONTRON Barrier Rope, polypropylene, 6 ft L (843RD72SE-PC)
- BANNER STAKES PLUS Barrier System Head, Clean in Prog (PL4034)
- Visiontron Crowd Control Post & Ropes