Shop All Crowd Control Post & Ropes
Visiontron
Wall Mount Plate, Black, 10 in. L
Mfr # WP412HC1-SB
Zoro # G4023437
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wall Mounted Retractable Barrier
- Material Polycarbonate
- Overall Height 4 in
- Overall Width 3 in
- Accessory Type Wall Mount Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontron
- MFR # WP412HC1-SB
- Zoro # G4023437
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 10 in |
Overall Height | 4 in |
Overall Width | 3 in |
Details
Item | Wall Mount Plate |
Color | Black |
For Use With | Wall Mounted Retractable Barrier |
Material | Polycarbonate |
Accessory Type | Wall Mount Plate |
Compatible with Manufacturer Model Number | WH412, WM412 |
Compatible Manufacturer Model Number | WH412, WM412 |
Compatible Manufacturer Part Number | WH412, WM412 |
For Use with Mfr. Model Number | WH412, WM412 |
For Use With Mfr. Model Number | WH412, WM412 |
Description
Wall Mount Plate, Product Type Wall Mount Plate, For Use With Wall Mounted Retractable Barrier, Overall Height 4 in, Color Black, Overall Length 10 in, Overall Width 3 in, Material Polycarbonate, Compatible with Manufacturer Model Number WH412, WM412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-425)
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 4XL (3882X4)
- PIP Class 0 Electrical Glove, Size 9.5, PR (170-0-11/9.5)
- LABELMASTER Explosive 1.4 D Label, Vinyl, PK500 (SLEXP14D)
- VISIONTRON Wall Mount Plate, Yellow, 5 in. L (WP412HC-YW)
- VISIONTRON Barrier Post with Belt, Black Belt (PM412-30BA-BK)
- VISIONTRON Flat Top Rope Post, Black Aluminum (ST601S-BA)
- VISIONTRON Barrier Post w/Belt, 15ft L, Yllw Belt (321YA-YW)
- VISIONTRON Barrier Rope, polypropylene, 6 ft L (843RD72SE-PC)
- VISIONTRON Flat Top Rope Post, Yellow Aluminum (ST601U-YA)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Blue (51006-P)
- Visiontron Crowd Control