Shop All Sign Holders
Zoro Select
Sign Holder, Aluminum, Yellow, 40 in.
Mfr # SP601S3YA-SBB-MPC
Zoro # G2438278
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 in
- Mounting Style Pedestal
- Material Aluminum
- Color Yellow
- Overall Height 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SP601S3YA-SBB-MPC
- Zoro # G2438278
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 40 in |
Overall Height | 43 in |
Compatible Sheet Height | 40 in |
Details
Item | Floor Sign Holder |
Mounting Style | Pedestal |
Material | Aluminum |
Color | Yellow |
ADA Compliance | No |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 40 in, Overall Height 43 in, Material Aluminum, Color Yellow, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF402AF)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Medium, PR (11-2401-204-06)
- JUSTIN ORIGINAL WORKBOOTS Size 8 Women's Western Boot Steel Work Boot, Brown (GY9980)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- ZORO SELECT Sign Holder, 9 1/2" x 12 3/10" Size, PK2 (476801)
- ZORO SELECT Evacuation Map Holder, 11 in. x 17 in. (DTA239)
- ZORO SELECT Sign Holder, Pedestal, 22x28, Metal, Chrome (UVPSH28)
- ZORO SELECT Evacuation Map Holder, 17 in. x 11 in. (DTA242)
- ZORO SELECT Sign Holder, 11" x 17" Size, Black, PK2 (476901)
- ZORO SELECT Sign Holder, Pedestal, 14x11, Metal, Black (UVPSH17)
- UNIVERSAL Mini Table-Top Sign, 1 1/2" x 2", Clear, PK10 (UNV76861)
- Zoro Select Sign Holders