Shop All Steel Strapping Seals
Zoro Select
Sign Holder, 22x28 Sign Frame
Mfr # SP600S3PA-2228DSR
Zoro # G8440031
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 in x 28 in
- Material Metal
- ADA Compliance No
- Overall Height 64 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SP600S3PA-2228DSR
- Zoro # G8440031
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 22 in x 28 in |
Overall Height | 64 in |
Compatible Sheet Height | 28 in |
Compatible Sheet Width | 22 in |
Details
Item | Floor Sign Holder |
Material | Metal |
ADA Compliance | No |
Color | Silver |
Mounting Style | Pedestal |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 22 in x 28 in, Overall Height 64 in, Material Metal, Color Silver, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 4", 2 mil, Clear, Pk1000 (5CNV4)
- ZORO SELECT Flat Corrugated Boxes, 11" x 8" x 4", Kraft, 25/Bundle (11R193)
- DEFLECTO Wall File, Stackable, 7x13x4", Smoke (73202)
- ZORO SELECT DOT Label, 4 In. H, Black/Orange, PK25 (9R618)
- ZORO SELECT Strapping Seal, 1/2 In., Push, PK200 (3CTV9)
- ZORO SELECT Strapping Seal, Galvanized, PK2500 (52YU63)
- ZORO SELECT Strapping Seal, Steel, 3/4 in., PK1000 (40TP76)
- ZORO SELECT Strapping Seal, Galvanized, PK2500 (52YU65)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK250 (16P030)
- ZORO SELECT Strapping Buckle, 1/2 to 5/8 In., PK250 (16P029)
- ENCORE PACKAGING Wire Buckle, HD, Galvanized, 5/8", PK1000 (P58WB3-GA)
- Zoro Select Steel Strapping Seals