Shop All Steel Strapping Seals
Visiontron
Sign Holder, 14x22 Sign Frame
Mfr # SP600S3PA-1422DSR
Zoro # G7931865
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 in x 22 in
- Material Metal
- ADA Compliance No
- Mounting Style Pedestal
- Overall Height 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontron
- MFR # SP600S3PA-1422DSR
- Zoro # G7931865
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 14 in x 22 in |
Overall Height | 58 in |
Compatible Sheet Width | 14 in |
Compatible Sheet Height | 22 in |
Details
Item | Floor Sign Holder |
Material | Metal |
ADA Compliance | No |
Mounting Style | Pedestal |
Color | Silver |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 14 in x 22 in, Overall Height 58 in, Material Metal, Color Silver, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 23" x 13" x 2 1/2", White, 50/Bundle (55VL28)
- CALCULATED INDUSTRIES Construction Calculator, Pro, 5 5/8x3 In (4065)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 4", Fluorescent Green, 500/Roll (DL638J)
- GHENT 36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss (GRPM222G-34)
- VISIONTRON Sign Holder, 22x28 Sign Frame (SP600S3PA-2228DSR)
- ENCORE PACKAGING Seals, Push-On, 3/8", PK2500 (S38PO2)
- BAND-IT Bracket, 1/2 In., PK25 (GRD310)
- ZORO SELECT Strapping Seal, Galvanized, PK200 (52YU57)
- FECHOMETAL USA Clip-Style Buckle, 304 Stainless Steel, 1/4" Width, PK100 (FLS2363505NFMT)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 3/4" Strap Width, Silver, Pack of 2500 (OST68C)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK1000 (PET-O-58)
- Visiontron Strapping