Shop All Steel Strapping Seals
Visiontron
Sign Holder, 11x14 Sign Frame
Mfr # SP600S3PA-1114DSR
Zoro # G8302786
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 in x 14 in
- Material Metal
- ADA Compliance No
- Color Silver
- Mounting Style Pedestal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontron
- MFR # SP600S3PA-1114DSR
- Zoro # G8302786
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 11 in x 14 in |
Overall Height | 50 in |
Compatible Sheet Height | 14 in |
Compatible Sheet Width | 11 in |
Details
Item | Floor Sign Holder |
Material | Metal |
ADA Compliance | No |
Color | Silver |
Mounting Style | Pedestal |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 11 in x 14 in, Overall Height 50 in, Material Metal, Color Silver, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET InvisaMount Magnetic Glass Marker Board, Frameless, 85" x 48", White Surface (G8548IMW)
- BSC PREFERRED 3 x 5'' - 2 Mil Anti-Static Reclosable Poly Bags, 1000PK (S-12576)
- DYKEM Industrial Marker, Medium Tip, Blue Color Family, Ink (16013)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Peach (HMYSM34PH)
- VISIONTRON Sign Holder, 14x22 Sign Frame (SP600S3PA-1422DSR)
- VISIONTRON Sign Holder, 22x28 Sign Frame (SP600S3PA-2228DSR)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Stainless Steel Wing Seals, 3/4" Strap Width, Silver, Pack of 100 (06-SS)
- PAC STRAPPING PRODUCTS Pac Strapping Serrated Polyester Strapping Seals, 5/8" Strap Width, Silver, Pack of 1000 (HSS-5A)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK1000 (ST-C-34)
- ZORO SELECT Strapping Buckle, 3/4 In., PK1000 (2CXR1)
- BAND-IT Strapping Buckle, 3/4 In., PK10 (GRC726)
- Visiontron Steel Strapping Seals