Shop All Crowd Control Accessories
Visiontron
Sign Frame, Polished Chrome, 14 in. H
Mfr # FR1114DSPCPC
Zoro # G2438585
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Polished Chrome
- For Use With Traditional Posts, Retractable Belt Posts, Sign Posts
- Finish Chrome
- Height 14 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visiontron
- MFR # FR1114DSPCPC
- Zoro # G2438585
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 14 in |
Length | 11 in |
Overall Height | 14 in |
Overall Width | 11 in |
Details
Item | Sign Frame |
Color | Polished Chrome |
For Use With | Traditional Posts, Retractable Belt Posts, Sign Posts |
Finish | Chrome |
Material | Aluminum |
ADA Compliance | No |
Type | Indoor/Outdoor |
Product Type | Sign Frame |
Description
Sign Frame, Product Type Sign Frame, For Use With Traditional Posts, Retractable Belt Posts, Sign Posts, Includes Not Applicable, Color Polished Chrome, Material Aluminum, Finish Chrome, Overall Width 11 in, Overall Height 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Cap Assembly, Multi Camo, Dipped (10204775)
- SHOWA VF, Chemical Resistnt Gloves, XL, 29UP91, PR (727-10-V)
- KLEENGUARD Impact Resistant Safety Goggles, Shade 3.0 Anti-Fog Lens, Wildcat Series (20528)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7701M)
- VISIONTRON Sign Frame, 11in.Hx8-1/2in.L, Black (FR811HDSB-CSB)
- VISIONTRON 7x11 Sign- PLEASE ENTER HERE (Dbl Sided) (711P2-02-BK)
- VISIONTRON Wall Plate, Accepts 2 Ropes, 2 in H, 2 in W (WP-PB)
- VISIONTRON 7x11 Sign Frames, Indoor/Outdoor (FR711DSPCPC)
- VISIONTRON 8.5x11 Acrylic Announcement Display (CAD-811-SBB)
- VISIONTRON 8.5x11 Sign Frames, Indoor/Outdoor (FR811DSSBSB)
- IDEAL WAREHOUSE INNOVATIONS Barricade System, 55in H x 25in W, Orange (70-6030)
- Visiontron Crowd Control