Shop All Crowd Control Accessories
Visiontron
Sign Frame, Black, 7in. L x 11 in. H
Mfr # FR711HDSB
Zoro # G3340806
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Competitive 2.5 in Diameter Posts, Retractable Belt Posts
- Height 11 in
- Material Steel
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontron
- MFR # FR711HDSB
- Zoro # G3340806
- Country of Origin China
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Height | 11 in |
Overall Width | 7 in |
Details
Item | Sign Frame |
Color | Black |
For Use With | Competitive 2.5 in Diameter Posts, Retractable Belt Posts |
Material | Steel |
Type | Heavy Duty |
ADA Compliance | No |
Includes | Adapter Cone |
Product Type | Sign Frame |
Description
Sign Frame, Product Type Sign Frame, For Use With Competitive 2.5 in Diameter Posts, Retractable Belt Posts, Includes Adapter Cone, Color Black, Material Steel, Overall Width 7 in, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (333BLA3)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-L)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XL, 12PK (TB582ET-XL)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- VISIONTRON 7x11 Sign Frames, Indoor/Outdoor (FR711DSPCPC)
- VISIONTRON Sign Frame, 11in.Hx8-1/2in.L, Black (FR811HDSB-CSB)
- VISIONTRON 8.5x11 Acrylic Announcement Display (CAD-811-SBB)
- VISIONTRON Sign Bracket, Polished Chrome, 1-1/4 in. H (SBC)
- VISIONTRON 7x11 Sign- PLEASE ENTER HERE (Dbl Sided) (711P2-02-BK)
- VISIONTRON Sign Bracket for 7x11 Sign (SBC)
- VESTIL YELLOW BARRIER 48" W/CURVED FEET (PRAIL-48-Y)
- Visiontron Crowd Control Accessories