Shop All Crowd Control Accessories
Visiontron
Sign Frame, Black, 14 in. H, 11 in. L
Mfr # FR1114DSSBSB
Zoro # G2438619
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Traditional Posts, Retractable Belt Posts, Sign Posts
- Color Black
- Height 14 in
- Length 11 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontron
- MFR # FR1114DSSBSB
- Zoro # G2438619
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 14 in |
Length | 11 in |
Overall Height | 14 in |
Overall Width | 11 in |
Details
Item | Sign Frame |
For Use With | Traditional Posts, Retractable Belt Posts, Sign Posts |
Color | Black |
Material | Aluminum |
Type | Indoor/Outdoor |
ADA Compliance | No |
Product Type | Sign Frame |
Description
Sign Frame, Product Type Sign Frame, For Use With Traditional Posts, Retractable Belt Posts, Sign Posts, Includes Not Applicable, Color Black, Material Aluminum, Overall Width 11 in, Overall Height 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 6 Mil Blue Vinyl Apron Edge 35 X, PK12 (O63R4)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-QC-D/UGN)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Rigid Plastic, Posted No Hunting Or Trespassing Without Sign, Landscape (OS-NS-P-1014-L-17723)
- CONDOR Carabiner, Auto-Lock, 4 1/16 in Length, Zinc-Plated Alloy Steel, Yellow (16V856)
- VISIONTRON 7x11 Sign- PLEASE ENTER HERE (Dbl Sided) (711P2-02-BK)
- VISIONTRON 8.5x11 Sign Frames, Indoor/Outdoor (FR811DSSBSB)
- VISIONTRON Wall Plate, Accepts 2 Ropes, 2 in H, 2 in W (WP-PB)
- VISIONTRON Sign Bracket for 7x11 Sign (SBC)
- VISIONTRON Sign Frame, 11in.Hx8-1/2in.L, Black (FR811HDSB-CSB)
- VISIONTRON Sign Bracket, Polished Chrome, 1-1/4 in. H (SBC)
- VESTIL YELLOW BARRIER 48" W/CURVED FEET (PRAIL-48-Y)
- Visiontron Crowd Control Accessories