Shop All Crowd Control Accessories
Visiontron
Sign Frame, 8-1/2in.L, Polished Chrome
Mfr # FR811HDPC-CSB
Zoro # G0285680
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Retractable Belt Posts
- Color Polished Chrome
- Finish Chrome
- Height 11 in
- Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visiontron
- MFR # FR811HDPC-CSB
- Zoro # G0285680
- Country of Origin China
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 8 1/2 in |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Details
Item | Sign Frame |
For Use With | Retractable Belt Posts |
Color | Polished Chrome |
Finish | Chrome |
Material | Steel |
ADA Compliance | No |
Type | Heavy Duty |
Includes | Adapter Cone |
Product Type | Sign Frame |
Compatible with Manufacturer Model Number | 100PS1-BK-2PK, 100PS1-RD-2PK, PS811-01BK, PS811-02BK |
Compatible Manufacturer Model Number | 100PS1-BK-2PK, 100PS1-RD-2PK, PS811-01BK, PS811-02BK |
Compatible Manufacturer Part Number | 100PS1-BK-2PK, 100PS1-RD-2PK, PS811-01BK, PS811-02BK |
For Use with Mfr. Model Number | 100PS1-BK-2PK, 100PS1-RD-2PK, PS811-01BK, PS811-02BK |
For Use With Mfr. Model Number | 100PS1-BK-2PK, 100PS1-RD-2PK, PS811-01BK, PS811-02BK |
Description
Sign Frame, Product Type Sign Frame, For Use With Retractable Belt Posts, Includes Adapter Cone, Color Polished Chrome, Material Steel, Finish Chrome, Compatible with Manufacturer Model Number 100PS1-BK-2PK, 100PS1-RD-2PK, PS811-01BK, PS811-02BK, Overall Width 8 1/2 in, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (KD110)
- LYLE Alum Danger Overhead Crane, 10"x7", LCU4-0256-NA_10X7 (LCU4-0256-NA_10X7)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Nylon, Foam, Gel, Univ, PR (7102-GEL)
- ALLEGRO INDUSTRIES Phase Change Cooling Vest Inserts, PK4 (8414-11)
- VISIONTRON 8.5x11 Sign Frames, Indoor/Outdoor (FR811DSSBSB)
- VISIONTRON 7x11 Sign Frames, Indoor/Outdoor (FR711DSPCPC)
- VISIONTRON Sign Bracket for 7x11 Sign (SBC)
- VISIONTRON Sign Bracket, Polished Chrome, 1-1/4 in. H (SBC)
- VISIONTRON Wall Plate, Accepts 2 Ropes, 2 in H, 2 in W (WP-PB)
- VISIONTRON 7x11 Sign- PLEASE ENTER HERE (Dbl Sided) (711P2-02-BK)
- LAWRENCE METAL Wall Plate, Accepts 1 Rope, 1 1/4 in H, 1 5/8 in W (WALLPLATE-511X-2P)
- Visiontron Crowd Control