Shop All Crowd Control Accessories
Visiontron
Sign Frame, 11in.Hx7in.L, Satin Chrome
Mfr # FR711HDSC-CSB
Zoro # G0285586
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Competitive 2.5 in Diameter Posts, Retractable Belt Posts
- Color Satin Chrome
- Finish Chrome
- Height 11 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visiontron
- MFR # FR711HDSC-CSB
- Zoro # G0285586
- Country of Origin China
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Height | 11 in |
Overall Width | 7 in |
Details
Item | Sign Frame |
For Use With | Competitive 2.5 in Diameter Posts, Retractable Belt Posts |
Color | Satin Chrome |
Finish | Chrome |
Material | Steel |
ADA Compliance | No |
Type | Heavy Duty |
Includes | Adapter Cone |
Product Type | Sign Frame |
Compatible with Manufacturer Model Number | 100SS1-BK-2PK, 100SS1-RD-2PK, 711P2-01-BK, 711P2-02-BK |
Compatible Manufacturer Model Number | 100SS1-BK-2PK, 100SS1-RD-2PK, 711P2-01-BK, 711P2-02-BK |
Compatible Manufacturer Part Number | 100SS1-BK-2PK, 100SS1-RD-2PK, 711P2-01-BK, 711P2-02-BK |
For Use with Mfr. Model Number | 100SS1-BK-2PK, 100SS1-RD-2PK, 711P2-01-BK, 711P2-02-BK |
For Use With Mfr. Model Number | 100SS1-BK-2PK, 100SS1-RD-2PK, 711P2-01-BK, 711P2-02-BK |
Description
Sign Frame, Product Type Sign Frame, For Use With Competitive 2.5 in Diameter Posts, Retractable Belt Posts, Includes Adapter Cone, Color Satin Chrome, Material Steel, Finish Chrome, Compatible with Manufacturer Model Number 100SS1-BK-2PK, 100SS1-RD-2PK, 711P2-01-BK, 711P2-02-BK, Overall Width 7 in, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- MACURCO Gas Detector, H2S, 0 to 50 ppm (TX-6-HS)
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Blue (92B-N5)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Western Boot Steel Work Boot, Brown (SE4661)
- VISIONTRON 8.5x11 Acrylic Announcement Display (CAD-811-SBB)
- VISIONTRON 8.5x11 Sign Frames, Indoor/Outdoor (FR811DSSBSB)
- VISIONTRON 7x11 Sign Frames, Indoor/Outdoor (FR711DSPCPC)
- VISIONTRON 7x11 Sign- PLEASE ENTER HERE (Dbl Sided) (711P2-02-BK)
- VISIONTRON Sign Bracket, Polished Chrome, 1-1/4 in. H (SBC)
- VISIONTRON Sign Bracket for 7x11 Sign (SBC)
- ZORO SELECT Chain Link, Black, 3" Size, Plastic (80703-10)
- Visiontron Crowd Control