Shop All Crowd Control Accessories
Visiontron
Sign Frame, 11in.Hx7in.L, Polished Chrome
Mfr # FR711HDPC-CSB
Zoro # G0285708
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- For Use With Retractable Belt Posts
- Finish Chrome
- Height 11 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visiontron
- MFR # FR711HDPC-CSB
- Zoro # G0285708
- Country of Origin China
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 7 in |
Overall Height | 11 in |
Overall Width | 7 in |
Details
Item | Sign Frame |
Color | Polished Chrome |
For Use With | Retractable Belt Posts |
Finish | Chrome |
Material | Steel |
ADA Compliance | No |
Type | Heavy Duty |
Includes | Adapter Cone |
Product Type | Sign Frame |
Compatible with Manufacturer Model Number | 100PS1-BK-2PK, 100PS1-RD-2PK, 711P2-01-BK, 711P2-02-BK |
Compatible Manufacturer Model Number | 100PS1-BK-2PK, 100PS1-RD-2PK, 711P2-01-BK, 711P2-02-BK |
Compatible Manufacturer Part Number | 100PS1-BK-2PK, 100PS1-RD-2PK, 711P2-01-BK, 711P2-02-BK |
For Use with Mfr. Model Number | 100PS1-BK-2PK, 100PS1-RD-2PK, 711P2-01-BK, 711P2-02-BK |
For Use With Mfr. Model Number | 100PS1-BK-2PK, 100PS1-RD-2PK, 711P2-01-BK, 711P2-02-BK |
Description
Sign Frame, Product Type Sign Frame, For Use With Retractable Belt Posts, Includes Adapter Cone, Color Polished Chrome, Material Steel, Finish Chrome, Compatible with Manufacturer Model Number 100PS1-BK-2PK, 100PS1-RD-2PK, 711P2-01-BK, 711P2-02-BK, Overall Width 7 in, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2500)
- DUPONT Coveralls, XL, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHXL0025PI)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, All Film, XL, White, PK1000 (SH-G1253-B)
- BRADY Pipe Marker, High Pressure Steam, Yellow, 7141-1 (7141-1)
- VISIONTRON 8.5x11 Acrylic Announcement Display (CAD-811-SBB)
- VISIONTRON Sign Frame, 11in.Hx8-1/2in.L, Black (FR811HDSB-CSB)
- VISIONTRON Sign Bracket for 7x11 Sign (SBC)
- VISIONTRON 8.5x11 Sign Frames, Indoor/Outdoor (FR811DSSBSB)
- VISIONTRON 7x11 Sign Frames, Indoor/Outdoor (FR711DSPCPC)
- VISIONTRON 7x11 Sign- PLEASE ENTER HERE (Dbl Sided) (711P2-02-BK)
- ZORO SELECT C-Hook, 2" Size, For Plastic Chain, PK4 (97603-HOOK4)
- Visiontron Crowd Control Accessories