Shop All Wall Mounted Retractable Barriers
Visiontron
Retractable Belt Barrier, 10 ft.
Mfr # WM700SC-OR-RE
Zoro # G2438375
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 10 ft
- Belt Color Orange
- Includes (6) 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Fixed Mounting Plate
- Type Wall Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visiontron
- MFR # WM700SC-OR-RE
- Zoro # G2438375
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 10 ft |
Width (In.) | 2 1/2 in |
Height (In.) | 4 3/4 in |
Manufacturer Warranty Length | 10 yr |
Overall Height | 4 3/4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Orange |
Includes | (6) 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Mounting Style | Fixed Mounting Plate |
Type | Wall Unit |
Finish | Satin Chrome |
Color | Silver |
Frame Material | Steel |
Indoor/Outdoor Usage | Indoor, Outdoor |
Weight | 2 lb |
Frame Finish | Satin Chrome |
Frame Color | Silver |
Includes Mounting Hardware | Included |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 10 ft, Belt Color Orange, Frame Color Silver, Overall Height 4 3/4 in, Weight 2 lb, Number of Belts 1, Frame Material Steel, Frame Finish Satin Chrome, Indoor/Outdoor Usage Indoor, Outdoor, Includes (6) 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245 (STL-116-8245)
- HONEYWELL NORTH North Silver Shield SSG Smooth Finish PE and EVOH Blend Gloves, 10PK (SSG/11)
- PROTO Hard Hat Lanyard, 23 in, Red (JLANHATRD)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (386XL-09)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1503)
- MONTOUR LINE Retr. Belt Barrier Black Removable Wall Mount, 7.5ft RDang..Belt (F) (WMX140-BK-DANGERW-RM-S-75)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412SB20-CAU-RE)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 25 ft. Black/Yellow Belt (WMX160-YW-BYD-F-S-250)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., Black (WM5000-AAO-HDRE)
- MONTOUR LINE Stanchion Dual Belt Barrier Black Post 11ft. Bk/Y H Belt (M630D-BK-BYH-110)
- RETRACTA-BELT Belt Barrier, Ylw, Black/Ylw Belt, 15 ft. L (WH412YW15-BYD-MM)
- Visiontron Crowd Control