Shop All Flags, Flares, Paddles, and Triangles
Visiontron
LED Flare, Yellow Led Lights, PK6
Mfr # RCDL6-YW
Zoro # G0488017
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) Magnetic Adapters, Car Charger, Hard Carrying Case, Wall Charger
- Features Impact-Resistant, Rechargeable
- For Use With Retracta-Cade
- Power Source Rechargeable Batteries
- Flare Stand Included No Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visiontron
- MFR # RCDL6-YW
- Zoro # G0488017
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Details
Item | LED Road Flare |
Includes | (6) Magnetic Adapters, Car Charger, Hard Carrying Case, Wall Charger |
Features | Impact-Resistant, Rechargeable |
For Use With | Retracta-Cade |
Power Source | Rechargeable Batteries |
Flare Stand Included | No Stand |
Light Patterns Included | Flashing, Rotating, Steady On |
Includes Batteries | No |
Number of Light Patterns | 9 |
Water Resistant/Waterproof | Waterproof |
Body Color | Yellow |
Description
LED Road Flare, Product Type LED Light Kit, Power Source Rechargeable Batteries, Flare Stand Included No Stand, Light Patterns Included Flashing, Rotating, Steady On, Features Impact-Resistant, Rechargeable, Includes (6) Magnetic Adapters, Car Charger, Hard Carrying Case, Wall Charger, Includes Batteries No, Number of Light Patterns 9, Body Color Yellow, Water Resistant/Waterproof Waterproof, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, M (10084824)
- NMC Keep Aisles Clear Walk On Floor Sign (WFS12)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1052-EG_12x18 (T1-1052-EG_12x18)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40301)
- CHECKERS Warning Whip Female QD Base Mount (FSQD-BPT)
- PRO-LAB INCORPORATED Pro-lab Incorporated AS108 Asbestos Do It Yourself Test Kit (AS108)
- CHECKERS Replacement Flag, 12x12 In, Green (FS9024-G)
- 2W INTERNATIONAL Solid PVC Flag, 36 in. Dowel (1836-V)
- POWERFLARE Softpack, 24, Red Lt, Ylw Shell (SP24-R-Y)
- ROADPRO Orange Mesh Flag, w/Grommets, 18x18 (1818GO)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- Visiontron Traffic Safety