Shop All Flags, Flares, Paddles, and Triangles
Visiontron
LED Flare, Red Led Lights, PK6
Mfr # RCDL6-RD
Zoro # G0488087
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) Magnetic Adapters, Car Charger, Hard Carrying Case, Wall Charger
- For Use With Retracta-Cade
- Features Impact-Resistant, Rechargeable
- Power Source Rechargeable Batteries
- Flare Stand Included No Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visiontron
- MFR # RCDL6-RD
- Zoro # G0488087
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Details
Item | LED Road Flare |
Includes | (6) Magnetic Adapters, Car Charger, Hard Carrying Case, Wall Charger |
For Use With | Retracta-Cade |
Features | Impact-Resistant, Rechargeable |
Power Source | Rechargeable Batteries |
Flare Stand Included | No Stand |
Water Resistant/Waterproof | Waterproof |
Includes Batteries | No |
Number of Light Patterns | 9 |
Light Patterns Included | Flashing, Rotating, Steady On |
Body Color | Red |
Description
LED Road Flare, Product Type LED Light Kit, Power Source Rechargeable Batteries, Flare Stand Included No Stand, Light Patterns Included Flashing, Rotating, Steady On, Features Impact-Resistant, Rechargeable, Includes (6) Magnetic Adapters, Car Charger, Hard Carrying Case, Wall Charger, Includes Batteries No, Number of Light Patterns 9, Body Color Red, Water Resistant/Waterproof Waterproof, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Premium Surveyors Vest, XL (US375)
- MCR SAFETY Safety Glasses, Clear Uncoated (BL010)
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Royal (SND2RB RG L)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U1-1068-NP_14X10 (U1-1068-NP_14X10)
- POWERFLARE Softpack, 3, Red Lt, Ylw Shell (SP3-R-Y)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-QD-O)
- CHECKERS Quick Disconnect Base Mount Kit (FSQD-KIT)
- POWERFLARE Rechargeable LED Safety Flare Kit, Red (PF6P-210R-R-Y)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5X-QD-O)
- C.H. HANSON Stake Flag, 15 in L, Blue, PVC (15068)
- CHECKERS Warning Whip with Reflective X Flag, 8 Ft (FS8X-QD-O)
- Visiontron Traffic Safety