Shop All Crowd Control Post & Ropes
Visiontron
Flat Top Rope Post, Yellow Aluminum
Mfr # ST601U-YA
Zoro # G3365349
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Sloped
- Base Material Plastic
- Post Material Aluminum
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontron
- MFR # ST601U-YA
- Zoro # G3365349
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 34 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 10 yr |
Details
Item | Flat Top Rope Post |
Base Type | Sloped |
Base Material | Plastic |
Post Material | Aluminum |
Color | Black/Yellow |
ADA Compliance | No |
For Use With | Chain, Rope |
Post Finish | Yellow Aluminum |
Post Color | Yellow |
Base Color | Black |
Fillable | No |
Resistance Properties | Weather Resistant |
Post Top | Flat |
Base Weight | 18 lb |
Compatible Line | Rope |
Description
Flat Top Rope Post, Post Top Flat, For Use With Chain, Rope, Compatible Line Rope, Overall Height 34 in, Post Diameter 2 in, Base Diameter 14 in, Fillable No, Post Material Aluminum, Base Type Sloped, Base Weight 18 lb, Post Color Yellow, Base Color Black, Includes Not Applicable, Product Type Post, ADA Compliance No, Indoor/Outdoor Usage Outdoor, Post Finish Yellow Aluminum, Base Material Plastic, Color Black/Yellow, Resistance Properties Weather Resistant, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, L (SP24NV SS L)
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Black/Yellow (CBY72/120-4-X-S)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (11-651)
- ALTA Elbow Pads, Flex Cap, Black, PR (53008)
- VISIONTRON Barrier Post w/Belt, 10ft L, Blk Belt (301YA-BK)
- VISIONTRON Wall Mount Plate, Yellow, 5 in. L (WP412HC-YW)
- VISIONTRON Storage Cart, 24 Posts, Black (HPSC-24)
- VISIONTRON Wall Mount Plate, Black, 10 in. L (WP412HC1-SB)
- VISIONTRON Flat Top Rope Post, Black Aluminum (ST601S-BA)
- VISIONTRON Barrier Rope, polypropylene, 6 ft L (843BK72SE-SB)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-S-35-NO-YDX-C)
- Visiontron Crowd Control Post & Ropes