Shop All Crowd Control Post & Ropes
Visiontron
Barrier Rope, Velvet, 6 ft L
Mfr # 840BL72HE-PS1
Zoro # G7913412
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Polished Stainless Steel Snap End
- Material Velvet
- Overall Length 6 ft
- For Use With Portable Posts Mfr. No. ST400D-PC, ST400S-PC, ST500S-PC, ST600C-PC, ST600D-PA, WP-PC
- Rope Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontron
- MFR # 840BL72HE-PS1
- Zoro # G7913412
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Manufacturer Warranty Length | 3 yr |
Details
Item | Barrier Rope |
End Style | Polished Stainless Steel Snap End |
Material | Velvet |
For Use With | Portable Posts Mfr. No. ST400D-PC, ST400S-PC, ST500S-PC, ST600C-PC, ST600D-PA, WP-PC |
Rope Color | Blue |
End Cap Material | Stainless Steel |
Rope Material | Velour |
End Cap Style | Snap End |
End Cap Finish | Polished Stainless Steel |
Compatible Post Manufacturer Part Number | ST400D-PC, ST400S-PC, ST500S-PC, ST600C-PC, ST600D-PA, WP-PC |
Description
Barrier Rope, Rope Color Blue, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Stainless Steel, End Cap Finish Polished Stainless Steel, Manufacturer Warranty Length 3 yr, Compatible Post Manufacturer Part Number ST400D-PC, ST400S-PC, ST500S-PC, ST600C-PC, ST600D-PA, WP-PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White/Clear, Labels/Roll: 3500 (B33-73-427)
- LYLE Notice Sign, 7" Wx10" H, 0.04" Thickness, U5-1288-NA_7x10 (U5-1288-NA_7x10)
- MIDWEST CAN Auto Shutoff Gas Can 5Gl (5610)
- BRADY Notice Sign, 10X14", Blk and Ble/White, Legend: Face Shield Required In This Area (128847)
- VISIONTRON Barrier Post with Belt, Black Belt (PM412-30BA-BK)
- VISIONTRON Wall Mount Plate, Black, 10 in. L (WP412HC1-SB)
- VISIONTRON Urn Top Rope Post, Black Aluminum (ST401S-BA)
- VISIONTRON Barrier Rope, polypropylene, 6 ft L (843BK72SE-SB)
- VISIONTRON Barrier Rope, polypropylene, 6 ft L (843RD72SE-PC)
- VISIONTRON Flat Top Rope Post, Black Aluminum (ST601S-BA)
- MOVIT Movit Plastic Barricade (MOVIT-WHITE)
- Visiontron Crowd Control