Shop All Crowd Control Post & Ropes
Visiontron
Barrier Rope, Velour, 6 ft L
Mfr # 841RD72SE-SC
Zoro # G2438339
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Velour
- Overall Length 6 ft
- Rope Color Red
- End Style Satin Chrome Snap End
- For Use With Urn Top Rope Post, Ball Top Rope Post, Flat Top Rope Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontron
- MFR # 841RD72SE-SC
- Zoro # G2438339
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
Material | Velour |
Rope Color | Red |
End Style | Satin Chrome Snap End |
For Use With | Urn Top Rope Post, Ball Top Rope Post, Flat Top Rope Post |
End Cap Style | Snap End |
End Cap Finish | Satin Chrome |
Rope Material | Velour |
Description
Barrier Rope, Rope Color Red, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, Indoor/Outdoor Usage Indoor, Outdoor, End Cap Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Dental Office Parking Violators Will Drilled, Green & White Aluminum Sign, 18" x 24", GW-1824-24193 (A-DES-GW-1824-24193)
- BIN BUDDY Holder, Label, Pk25 (BB-46)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN SLIP-ON CT, MENS PR (A7108-11W)
- NAUTILUS SAFETY FOOTWEAR Size 11 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- VISIONTRON Barrier Rope, polypropylene, 6 ft L (843BK72SE-SB)
- VISIONTRON Barrier Post w/Belt, 15ft L, Yllw Belt (321YA-YW)
- VISIONTRON Flat Top Rope Post, Black Aluminum (ST601S-BA)
- VISIONTRON Barrier Post w/Belt, 10ft L, Blk Belt (301YA-BK)
- VISIONTRON Flat Top Rope Post, Yellow Aluminum (ST601U-YA)
- VISIONTRON Barrier Rope, polypropylene, 6 ft L (843RD72SE-PC)
- HILLMAN Hillman Fasteners 122373 18 in. Hangman System (711893)
- Visiontron Crowd Control Post & Ropes