Shop All Crowd Control Post & Ropes
Visiontron
Barrier Rope, Velour, 6 ft L
Mfr # 841BL72SE-SC
Zoro # G2438436
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Velour
- Overall Length 6 ft
- Rope Color Blue
- End Style Satin Chrome Snap End
- For Use With Urn Top Rope Post, Ball Top Rope Post, Flat Top Rope Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontron
- MFR # 841BL72SE-SC
- Zoro # G2438436
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
Material | Velour |
Rope Color | Blue |
End Style | Satin Chrome Snap End |
For Use With | Urn Top Rope Post, Ball Top Rope Post, Flat Top Rope Post |
End Cap Material | Metal |
End Cap Finish | Satin Chrome |
Rope Material | Velour |
End Cap Style | Snap End |
Description
Barrier Rope, Rope Color Blue, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, Indoor/Outdoor Usage Indoor, Outdoor, End Cap Material Metal, End Cap Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boot, Men's, 13, Knee, Black, PR (OD60A93)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (53CJ88)
- KENT SAFETY Mesh Classic Vest, Orange, S (150600-200-020-23)
- TINGLEY RUBBER Workbrutes® G2 PVC Overshoe, Size Medium, 17"H, Cleated Outsole, Black With Red Sole (45851.MD)
- VISIONTRON Wall Mount Plate, Yellow, 5 in. L (WP412HC-YW)
- VISIONTRON Flat Top Rope Post, Yellow Aluminum (ST601U-YA)
- VISIONTRON Wall Mount Plate, Black, 10 in. L (WP412HC1-SB)
- VISIONTRON Storage Cart, 24 Posts, Black (HPSC-24)
- VISIONTRON Barrier Post with Belt, Black Belt (PM412-30BA-BK)
- VISIONTRON Barrier Post w/Belt, 15ft L, Yllw Belt (321YA-YW)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/BK)
- Visiontron Crowd Control