Shop All Crowd Control Post & Ropes
Visiontron
Barrier Rope, polypropylene, 6 ft L
Mfr # 843RD72SE-SB
Zoro # G8174512
original price:
$89.09
18% off
new price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Smooth Black Snap End
- Material polypropylene
- Overall Length 6 ft
- For Use With Portable Posts Mfr. No. ST601S-BA, WP-SB
- Rope Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontron
- MFR # 843RD72SE-SB
- Zoro # G8174512
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Smooth Black Snap End |
Material | polypropylene |
For Use With | Portable Posts Mfr. No. ST601S-BA, WP-SB |
Rope Color | Red |
Rope Material | Polypropylene |
End Cap Finish | Satin Brass |
Compatible Post Manufacturer Part Number | ST601S-BA, WP-SB |
End Cap Material | Brass |
End Cap Style | Snap End |
Description
Barrier Rope, Rope Color Red, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Polypropylene, End Cap Style Snap End, Indoor/Outdoor Usage Indoor, Outdoor, End Cap Material Brass, End Cap Finish Satin Brass, Compatible Post Manufacturer Part Number ST601S-BA, WP-SB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Steady, Red (SL7-L120-R)
- C.H. HANSON 15Piece Adjustable Single Number Stencil Set, 0 To 9, 1Beginner, 1Plain Ender, 1Dash And, 10006 (10006)
- NMC Danger Ear Protection Required In This Area Sign (DGA4R)
- NMC Radioactive 7 Dot Placard Sign, Material: Unrippable Vinyl (DL16UV)
- VISIONTRON Barrier Rope, polypropylene, 6 ft L (843RD72SE-PC)
- VISIONTRON Flat Top Rope Post, Yellow Aluminum (ST601U-YA)
- VISIONTRON Barrier Rope, Velvet, 6 ft L (840RD72HE-PS1)
- VISIONTRON Barrier Post w/Belt, 15ft L, Yllw Belt (321YA-YW)
- VISIONTRON Barrier Post w/Belt, 10ft L, Blk Belt (301YA-BK)
- VISIONTRON Urn Top Rope Post, Black Aluminum (ST401S-BA)
- MONTOUR LINE Magenta Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-MA-100-BX)
- Visiontron Crowd Control