Shop All Crowd Control Post & Ropes
Visiontron
Barrier Post with Belt, Black Belt
Mfr # PM412-30BA-BK
Zoro # G3340821
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Belt Length 30 ft
- Post Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontron
- MFR # PM412-30BA-BK
- Zoro # G3340821
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 30 ft |
Post Height | 40 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 10 yr |
Height Adjustability | Fixed Height |
Maximum Overall Height | 40 in |
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Number of Belts 1, Belt Length 30 ft, Belt Width 2 in, Belt Color Black, Post Color Black, Product Type Stanchion, Includes Heavy Weight Base and Wheels, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Black, Base Type Round Sloped, Base Diameter 14 in, Base Material Cast Iron, Base Finish Black, Base Color Black, ADA Compliance No, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, White (CE412W/XXL)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105639)
- DURABLE CORP 3' X 4' Charcoal Entrance Mat Entrance Mat (653S34CH)
- APACHE MILLS 3 ft. L x Vinyl Foam, 15/16" Thick (3956509002X3)
- VISIONTRON Barrier Rope, polypropylene, 6 ft L (843BK72SE-SB)
- VISIONTRON Wall Mount Plate, Yellow, 5 in. L (WP412HC-YW)
- VISIONTRON Flat Top Rope Post, Black Aluminum (ST601S-BA)
- VISIONTRON Urn Top Rope Post, Black Aluminum (ST401S-BA)
- VISIONTRON Storage Cart, 24 Posts, Black (HPSC-24)
- VISIONTRON Barrier Rope, polypropylene, 6 ft L (843RD72SE-PC)
- MONTOUR LINE Velvet Rope Purple With Satin Stainless Snap Ends 10ft.Cotton Core (HDVL510Rope-100-PE-SE-SS)
- Visiontron Crowd Control Post & Ropes