Shop All Crowd Control Post & Ropes
Visiontron
Barrier Post w/Belt, 10ft L, Blk Belt
Mfr # 301YA-BK
Zoro # G2438208
original price:
$157.43
10% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Post Material Aluminum
- Post Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontron
- MFR # 301YA-BK
- Zoro # G2438208
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 10 ft |
Post Height | 40 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Maximum Overall Height | 40 in |
Manufacturer Warranty Length | 10 yr |
Height Adjustability | Fixed Height |
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Black, Post Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Yellow, Base Type Round Sloped, Base Diameter 14 in, Base Material Cast Iron, Base Finish Black, Base Color Black, ADA Compliance No, Resistance Properties Scuff Resistant, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 9, R, Black, Plain, Mens, PR (12391)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, 40g Thermosock Lining, 2XL (926XXL)
- ARIAT Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (10005949)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0600)
- VISIONTRON Barrier Post w/Belt, 15ft L, Yllw Belt (321YA-YW)
- VISIONTRON Barrier Rope, polypropylene, 6 ft L (843BK72SE-SB)
- VISIONTRON Barrier Rope, Velvet, 6 ft L (840RD72HE-PS1)
- VISIONTRON Flat Top Rope Post, Yellow Aluminum (ST601U-YA)
- VISIONTRON Barrier Post with Belt, Black Belt (PM412-30BA-BK)
- VISIONTRON Wall Mount Plate, Black, 10 in. L (WP412HC1-SB)
- MONTOUR LINE Stanchion Post and Rope Pol.Steel Post Crown Top, Tapped for Sign Frame (C-PS-CN-Tapped)
- Visiontron Crowd Control