Shop All Crowd Control Accessories
Visiontron
8.5x11 Sign Frames, Indoor/Outdoor
Mfr # FR811DSSBSB
Zoro # G8041957
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Traditional Posts, Retractable Belt Posts, Sign Posts
- Color Black
- Finish Smooth Black
- Height 11 in
- Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontron
- MFR # FR811DSSBSB
- Zoro # G8041957
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Length | 8 1/2 in |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Details
Item | Sign Frame |
For Use With | Traditional Posts, Retractable Belt Posts, Sign Posts |
Color | Black |
Finish | Smooth Black |
Material | Aluminum |
Type | Designer |
ADA Compliance | No |
Compatible with Manufacturer Model Number | 300MSBA-BK, 300PC-BK, 300PC-BL, 300PC-RD, 300RBA-BK, 300RPA-BK, 301BA-BW, 301BA-RCV, 301BA-RCV-HBW, 301BA-YW, 301DBA-BL, 301YA-BYD, 301YA-CAU, 301YA-RCV, 301YA-YW, 302BA-BK, 302BA-BYD, 302BA-CAU, 302PSB-BK, 302PSB-BYD, 302PYW-BYD, 302PYW-CAU, 302YA-BYD, 302YA-CAU, 321BA-BK, 321BA-BL, 321BA-CAU, 321BA-MYD, 321BA-RD, 321BA-YW, 321YA-ARC, 321YA-BYD, 321YA-CAU, 322BA-BYD, 322PSB-BYD, 322PWH-BYD, 322PWH-CAU, 322PYW-BYD, 322PYW-CAU, 322YA-AAO, 322YA-BYD, 322YA-CAU, PS811-01BK, PS811-02BK, ST400C-SC, ST400D-PC, ST400S-PC, ST600C-PC, ST600D-PA, ST600S-SS, ST601S-BA |
Product Type | Sign Frame |
Compatible Manufacturer Model Number | 300MSBA-BK, 300PC-BK, 300PC-BL, 300PC-RD, 300RBA-BK, 300RPA-BK, 301BA-BW, 301BA-RCV, 301BA-RCV-HBW, 301BA-YW, 301DBA-BL, 301YA-BYD, 301YA-CAU, 301YA-RCV, 301YA-YW, 302BA-BK, 302BA-BYD, 302BA-CAU, 302PSB-BK, 302PSB-BYD, 302PYW-BYD, 302PYW-CAU, 302YA-BYD, 302YA-CAU, 321BA-BK, 321BA-BL, 321BA-CAU, 321BA-MYD, 321BA-RD, 321BA-YW, 321YA-ARC, 321YA-BYD, 321YA-CAU, 322BA-BYD, 322PSB-BYD, 322PWH-BYD, 322PWH-CAU, 322PYW-BYD, 322PYW-CAU, 322YA-AAO, 322YA-BYD, 322YA-CAU, PS811-01BK, PS811-02BK, ST400C-SC, ST400D-PC, ST400S-PC, ST600C-PC, ST600D-PA, ST600S-SS, ST601S-BA |
Compatible Manufacturer Part Number | 300MSBA-BK, 300PC-BK, 300PC-BL, 300PC-RD, 300RBA-BK, 300RPA-BK, 301BA-BW, 301BA-RCV, 301BA-RCV-HBW, 301BA-YW, 301DBA-BL, 301YA-BYD, 301YA-CAU, 301YA-RCV, 301YA-YW, 302BA-BK, 302BA-BYD, 302BA-CAU, 302PSB-BK, 302PSB-BYD, 302PYW-BYD, 302PYW-CAU, 302YA-BYD, 302YA-CAU, 321BA-BK, 321BA-BL, 321BA-CAU, 321BA-MYD, 321BA-RD, 321BA-YW, 321YA-ARC, 321YA-BYD, 321YA-CAU, 322BA-BYD, 322PSB-BYD, 322PWH-BYD, 322PWH-CAU, 322PYW-BYD, 322PYW-CAU, 322YA-AAO, 322YA-BYD, 322YA-CAU, PS811-01BK, PS811-02BK, ST400C-SC, ST400D-PC, ST400S-PC, ST600C-PC, ST600D-PA, ST600S-SS, ST601S-BA |
For Use with Mfr. Model Number | 300MSBA-BK, 300PC-BK, 300PC-BL, 300PC-RD, 300RBA-BK, 300RPA-BK, 301BA-BW, 301BA-RCV, 301BA-RCV-HBW, 301BA-YW, 301DBA-BL, 301YA-BYD, 301YA-CAU, 301YA-RCV, 301YA-YW, 302BA-BK, 302BA-BYD, 302BA-CAU, 302PSB-BK, 302PSB-BYD, 302PYW-BYD, 302PYW-CAU, 302YA-BYD, 302YA-CAU, 321BA-BK, 321BA-BL, 321BA-CAU, 321BA-MYD, 321BA-RD, 321BA-YW, 321YA-ARC, 321YA-BYD, 321YA-CAU, 322BA-BYD, 322PSB-BYD, 322PWH-BYD, 322PWH-CAU, 322PYW-BYD, 322PYW-CAU, 322YA-AAO, 322YA-BYD, 322YA-CAU, PS811-01BK, PS811-02BK, ST400C-SC, ST400D-PC, ST400S-PC, ST600C-PC, ST600D-PA, ST600S-SS, ST601S-BA |
For Use With Mfr. Model Number | 300MSBA-BK, 300PC-BK, 300PC-BL, 300PC-RD, 300RBA-BK, 300RPA-BK, 301BA-BW, 301BA-RCV, 301BA-RCV-HBW, 301BA-YW, 301DBA-BL, 301YA-BYD, 301YA-CAU, 301YA-RCV, 301YA-YW, 302BA-BK, 302BA-BYD, 302BA-CAU, 302PSB-BK, 302PSB-BYD, 302PYW-BYD, 302PYW-CAU, 302YA-BYD, 302YA-CAU, 321BA-BK, 321BA-BL, 321BA-CAU, 321BA-MYD, 321BA-RD, 321BA-YW, 321YA-ARC, 321YA-BYD, 321YA-CAU, 322BA-BYD, 322PSB-BYD, 322PWH-BYD, 322PWH-CAU, 322PYW-BYD, 322PYW-CAU, 322YA-AAO, 322YA-BYD, 322YA-CAU, PS811-01BK, PS811-02BK, ST400C-SC, ST400D-PC, ST400S-PC, ST600C-PC, ST600D-PA, ST600S-SS, ST601S-BA |
Description
Sign Frame, Product Type Sign Frame, For Use With Traditional Posts, Retractable Belt Posts, Sign Posts, Includes Not Applicable, Color Black, Material Aluminum, Finish Smooth Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: XL (HW200FO (XL))
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black/Gray/High-Visibility Lime (953S)
- BRADY Pipe Marker, Adhesive, White, (Arrow), PK5, 91885-PK (91885-PK)
- ALLPOINTS Glove High Temp (Pair) (181510)
- VISIONTRON Sign Frame, 11in.Hx8-1/2in.L, Black (FR811HDSB-CSB)
- VISIONTRON 8.5x11 Acrylic Announcement Display (CAD-811-SBB)
- VISIONTRON 7x11 Sign Frames, Indoor/Outdoor (FR711DSPCPC)
- VISIONTRON Wall Plate, Accepts 2 Ropes, 2 in H, 2 in W (WP-PB)
- VISIONTRON 7x11 Sign- PLEASE ENTER HERE (Dbl Sided) (711P2-02-BK)
- VISIONTRON Sign Bracket for 7x11 Sign (SBC)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- Visiontron Crowd Control Accessories