Shop All VGA Connectors & Cables
Visiontek
Visiontek 900818 USB 3.1 Type C To VGA Adapter Cable
Mfr # 900818
Zoro # G703764503
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 900818
- Zoro # G703764503
- UPC # 784090033901
- Country of Origin China
- Category VGA Connectors & Cables
Description
The Vision Tek USB 3.1 Type C to VGA Adapter lets you connect your Mac Book or PC with USB-C port to a VGA display. This adapter allows you to mirror your display with your secondary display and supports resolutions up to 1920x1080p at 32-bit color at 60Hz. It also outputs video content like movies and captured video. Simply connect the adapter to the USB-C port on your Mac Book or PC to your VGA display. Plug and play operation - no software drivers to install. Perfect for projectors and TVs that have a VGA connection.
Features- Supports Super Speed USB 3.1 at 10Gbps.
- Backward compatible with USB 3.0/2.0 (requires a Type C to USB A adapter - not included).
- Supports resolutions up to 2048x1152 / 1920x1200.
- Portable Design - Does not require a power adapter.
- Does not transmit audio signal.
- No drivers required.
- OS support - Microsoft Windows 8.1 32-bit, 8.1 64-bit, 8 32-bit, 8 64-bit, 7 32-bit / 7 64-bit, and Mac iOS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPSOCKETS PopGrip, Bee Boho (804149)
- ELO 19 in. 1991L Open-Frame LCD Touchscreen Monitor, Black (E328700)
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for Generac GP8000E Electric Generator (MAX3945702)
- ECO4LIFE 10 WIFI Picture Frame (CPF1026)
- VISIONTEK DisplayPort to VGA adapter, 900342 (900342)
- VISIONTEK Mini Displayport To Vga Active Adapter (900917)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 25ft (3594)
- AXIOM MANUFACTURING Axiom 4-In-1 Usb-C To Hdmi, Vga, Dvi And Usb Video Adapter (4N1USBCHVDU-AX)
- BESTLINK NETWARE SVGA Male to Male Cable w/Ferrite Core- 25Ft (180458)
- CABLE WHOLESALE Cable Wholesale DisplayPort to VGA Video cable; DisplayPort Male to VGA Male; 6 foot (10H1-65106)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 10Ft (6361)
- Visiontek VGA Connectors & Cables