Shop All Docking Stations
Visiontek
USB C Dock with up to 100W PD, 901226
Mfr # 901226
Zoro # G6313703
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Depth 2.50"
- Height 0.60"
- Product Type Docking Station
- Package Type Retail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 901226
- Zoro # G6313703
- UPC # 784090038654
- Country of Origin Unknown
- Category Docking Stations
Dimensions
Width | 5" |
Depth | 2.50" |
Height | 0.60" |
Details
Product Type | Docking Station |
Package Type | Retail |
Description
USB Type-C Portable dock with up to 100W Power Delivery. VGA, HDMI, DisplayPort video outputs, and USB 3.0 ports.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES Secure Cord for True Wireless Models (IT-81)
- DEWALT Lightning Usbc Apple 4' (131 1357 DW2)
- GENSPEED LAN Cable, Red, 0.2 in Cable Dia. (7131104)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- C2G USB 3.1 HDMI USB C and A Dock, 28845C2G (28845)
- STARTECH.COM USB C Multiport Adapter Dock (DKT30CHVAUSP)
- JOTTO DESK JOT425-5632-5215 22 in. Laptop Stand & Cables Dock Desktop for 2015-2018 Ford F-150 (JO376051)
- DELL Dell Docking Station Mount Kit (GKFW5)
- KENSINGTON SD4849Pv Triple Video Driverless Docking Station, Black (K37060NA)
- TARGUS USBC Dp Am Sv 4KHDMI Ds 100Wpd, Dock419Usz (DOCK419USZ)
- MONOPRICE USB-C Dual-Monitor Docking Station for USB-C Laptops_ MST and Power De (29434)
- Visiontek Docking Stations