Shop All VGA Connectors & Cables
Visiontek
DisplayPort to VGA adapter, 900342
Mfr # 900342
Zoro # G6777277
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/VGA
- Color Black
- Features Active, Plug & Play, Eyefinity Technology
- Product Type Video Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 900342
- Zoro # G6777277
- UPC # 784090026293
- Country of Origin Unknown
- Category VGA Connectors & Cables
Details
Cable Type | DisplayPort/VGA |
Color | Black |
Features | Active, Plug & Play, Eyefinity Technology |
Product Type | Video Cable |
Description
DisplayPort to VGA adapter AC for USB3# 2 port Card 900598. Enables the connection of your DisplayPort supported computer to a VGA (HD-15) supported monitor or other VGA display. It supports VGA analog resolutions of up to 1920x1200 (WUXGA), 60Hz and is simple to setup and easy to use. Connect the DisplayPort (male) end of the connector to your computer and plug your existing VGA cable from the monitor into the VGA (female) adapter. Setup is complete, no software required. The active circuitry built into the DisplayPort to VGA cable adapter seamlessly converts the DisplayPort's video signal into a crystal clear VGA video signal. The latching DisplayPort connector keeps the adapter securely in-place.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-b-101u (RAM-B-101U RAM MOUNTS)
- ILC Replacement for G-care Bak-18650c4*2 Battery (BAK-18650C4*2)
- AMPD Blast G6 8Watt Bluetooth Speaker with Microphone and Remote Red (AA-JAMSPEAK-BLASTG6-RED)
- ILC Replacement for Panasonic Lc-r064r5p (LC-R064R5P PANASONIC)
- VISIONTEK Mini Displayport To Vga Active Adapter (900917)
- MONOPRICE VGA to Svideo/RCA Adapter Cable - Black (2509)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 50ft (3619)
- FEIT ELECTRIC PLUG W/NGHTLT SMART WHT (PLUG/NL/WIFI)
- EZGENERATION 10 Ft Dvi To Vga Monitor Cable (EZ131482)
- MONOPRICE CPU Cord, Mini Displayport/VGA, 6ft, White (6003)
- TRIPP LITE ADAPTER, USB TO VGA (TRPU44406NVUC)
- Visiontek VGA Connectors & Cables