Shop All HDMI Cables
Visiontek
DisplayPort to HDMI Active Ada, 900637
Mfr # 900637
Zoro # G6779562
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/HDMI
- Color Black
- Features Eyefinity Technology, Plug & Play, Active
- Product Type A/V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 900637
- Zoro # G6779562
- UPC # 784090032027
- Country of Origin Unknown
- Category HDMI Cables
Details
Cable Type | DisplayPort/HDMI |
Color | Black |
Features | Eyefinity Technology, Plug & Play, Active |
Product Type | A/V Cable |
Description
DisplayPort to HDMI Active Adapter (M/F). VisionTek Active DisplayPort to HDMI converter receives both video and audio streams from an upstream DisplayPort Source link and converts to an HDMI output. The HDMI transmitter is compliant to the HDMI 1.3a specification and supports video formats using TMDS clock rates up to up to 2.5Gbps supporting 1080p with 10/12-bit deep color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE ULM10 Pro Digital QuickCharge 2.0 USB Battery Charger for Leica BP-SCL5 Batteries (ULM10PRO)
- BOYTONE Boytone BT-120RD Ultra-Portable Wireless Bluetooth Speaker - Phoenix Red (BT-120RD)
- ADESSO USB-C Multi-Port TAA Compliant Docking Station, HDMI, USB-C, USB 3 A+PD, Black/Gray (AUH-4010)
- MOTOROLA Dual Universal Shoulder Holster (USH-300D)
- SANOXY 25ft CL2 Rated HDMI M/F Extension Cable with Ethernet 24AWG (CBL-LDR-HM109-1225)
- BLACK BOX Slim Line High Speed Hdmi Cable, 3 M 9 (VCS-HDMI-003M)
- TRIPP LITE HDMI Cable, Hi Speed, Panel Mount, F/F, 1ft (P569-001-FF-APM)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 200ft, Audio (B126-1A1)
- SPECO TECHNOLOGIES HDMI Cable, 25 ft. L, Blue, Triple SHLD (HDCL25)
- SANOXY USB C Dock Station Hub 4K Hdmi Adapter Cable (SANOXY-HUB5)
- MONOPRICE High Speed HDMI Cable, 5 ft.Generic (13777)
- Visiontek HDMI Cables