Shop All Stereo & Optical Audio Cables
Visiontek
DisplayPort to Dual Link DVI-D, 900639
Mfr # 900639
Zoro # G5094285
$33.99
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
- Brand Visiontek
- MFR # 900639
- Zoro # G5094285
- UPC # 784090032058
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Description
DisplayPort to Dual Link DVI-D Active Adapter (M/F). VisionTek Active DisplayPort to Dual Link DVI converter is a new generation DisplayPort to Active Dual Link DVI converter that receives both video and audio streams from an upstream DisplayPort Source link and converts to a Dual Link DVI output. The DisplayPort to DVI-D Dual-Link adapter lets you connect your DisplayPort video source (Macbook, Macbook Pro, Macbook Air, etc.) to any DVI-D display, eliminating the expense of having to upgrade to a DisplayPort-capable monitor. The DisplayPort adapter offers an active conversion and easy connectivity directly without any external power input and is able to handle full dual-link resolutions (up to 2560x1600). Use it to mirror your display to another monitor, or extend your desktop to increase your workspace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DEFENSEGUARD Dummy Dome Camera With Led Dm-330F (DE2660977)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Audio Battery for Polk Audio PA880 (MAX3513250)
- EXELL BATTERY 3V 1/2 AA CR14250SE High Capacity Laser Lithium Button Top Battery (EBPLC-7)
- ICOMTECH Industrial AC/DC Din Rail Power Supply Single Output 12V 6.3A 75W (SDR-75-12)
- JESCOLIGHTING Dmx Extension Cable Plug And Play - 3 ft. (LCC-XLR3-EXT-32)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 10ft (P581-010)
- ACE PRODUCTS GROUP 8 mm Microphone Cable, 15 ft. XLR (PHM15)
- ROVE ROVE 3.5MM AUX CABLE (RV12101)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 6 foot (FWT10A1-62106)
- SWE-TECH 3C XLR Male to 1/4 Inch Mono Male Audio Cable, 15 foot (FWT10XR-01415)
- WHOLESALE HOUSE Audiopipe 12 Gauge 500Ft Primary Wire; Black (AP12500BK)
- Visiontek Stereo & Optical Audio Cables