Shop All Computer Memory
Visiontek
8GB Ddr4 3200Mhz Dimm, 901352
Mfr # 901352
Zoro # G2999984
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 260-pin
- Memory Size 8 GB
- Product Type RAM Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 901352
- Zoro # G2999984
- UPC # 784090039866
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 8 GB |
Details
Number of Pins | 260-pin |
Product Type | RAM Module |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Corner TV Stand 50 in. W Espresso Fits TVs Up to 60 in. with Cable Management (MTV-13519)
- SMK-LINK ELECTRONICS USB C 100W Mini Docking Statio (VP6950)
- APOLLO Projector, Horizon 2 Overhead (V16000M)
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces pxl12072 lc-r127r2p1 wp7.2-12 sh1228w 2 Pack (ML7-12MP23681121)
- KINGSTON Kingston SDCS2-64GB 64Gb Micsdxc Canvas Select Plus Memory Card; 100R - A1 (SDCS2/64GB)
- KINGSTON TECHNOLOGY 8GB 1600MHz Module, KCP316ND88 (KCP316ND8/8)
- SAMSUNG DDR4-3200 64GB/8Gx72 ECC/REG Server Memory (M393A8G40AB2-CWE)
- CRUCIAL 16Gb Kit Ddr4 3200 Sodimm, CT2K8G4DFRA32A (CT2K8G4DFRA32A)
- AXIOM MANUFACTURING Axiom 8Gb Ddr4-2666 Udimm For Lenovo - 4X70R38787 (4X70R38787-AX)
- EDGE MEMORY 16Gb (1X16Gb) Pc4-2666 260 Pin Ddr4 Sodimm 1.2V (2Rx8) (PE256395)
- CORSAIR VENGEANCE DDR5 Memory (CMK96GX5M2B5600C40)
- Visiontek Computer Memory