Shop All Computer Memory
Visiontek
8GB DDR4 2666MHz SODIMM, 901176
Mfr # 901176
Zoro # G6303088
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type RAM Module
- Number of Pins 260-pin
- Memory Size 8 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 901176
- Zoro # G6303088
- UPC # 784090038180
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 8 GB |
Details
Product Type | RAM Module |
Number of Pins | 260-pin |
Description
8GB DDR4 2666MHz (PC4-21300) SODIMM 260 pin -Notebook
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R E-A-RFIT MIC CLIPS 073-100, 1/pk (073-100)
- MIGHTY MAX BATTERY 12V 9Ah PowerWare PWHR1234W2FR Replacement UPS Battery - 8 Pack (ML9-12MP8149119)
- MOTOROLA Earpiece, Polycarbonate/Metal, 51/64 in. W (NNTN8459A)
- ILC Replacement for At&t Cl84100 (CL84100 AT&T)
- CRUCIAL 16Gb Ddr4 3200 Sodimm (CT16G4SFRA32A)
- CORSAIR VENGEANCE DDR5 64G (CMK64GX5M2B5600C40)
- SWITCH ON 32GB 6000MTS DDR5 CL36 Dual Channel Kit Memory (SW3451828)
- AXIOM MANUFACTURING Axiom 32Gb Ddr4-2666 Sodimm For Hp - 6Nx83Ut, 6Nx83Ut#Aba (6NX83UT-AX)
- FIVEGEARS 8GB DDR4 PC4-25600 288-Pin 1024 x 8 CL22 3200Mhz DIMM Memory Module (FI3010332)
- CORSAIR Vengeance RGB Pro 16GB (W16GX4M2C32C16)
- AXIOM MANUFACTURING Axiom 16Gb Ddr4-2133 Ecc Rdimm For Dell - A7945660, Snp1R8Crc/16G (A7945660-AX)
- Visiontek Computer Memory