Shop All Computer Memory
Visiontek
8GB DDR4 2400MHz SODIMM, 900944
Mfr # 900944
Zoro # G6307218
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type RAM Module
- Memory Size 8 GB
- Number of Pins 260-pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 900944
- Zoro # G6307218
- UPC # 784090035400
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 8 GB |
Details
Product Type | RAM Module |
Number of Pins | 260-pin |
Description
8GB DDR4 2400MHz (PC4-19200) SODIMM -Notebook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Weatherproof Alarm Siren, 30W, 8 ohm (SA15RP)
- TRIPLETT HDMI Extender (HDMI-1TR)
- EXELL BATTERY 1.5V 3600Ah Zinc Air Alkaline Battery (EBZ-153600)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Battery (LITH-32 PANA)
- KINGSTON Value Ram KF432C16BBK2-16 FURY Beast 16GB Kit DDR4 3200MHz CL16 Desktop RAM, Black (KI83297)
- CRUCIAL 16Gb Kit Ddr4 3200 Sodimm, CT2K8G4DFRA32A (CT2K8G4DFRA32A)
- AXIOM MANUFACTURING Axiom 8Gb Ddr4-2666 Udimm For Lenovo - 4X70R38787 (4X70R38787-AX)
- SYNOLOGY DDR4-2666 8GB ECC Server Memory, (D4EC-2666-8G)
- CRUCIAL 16Gb Kit Ddr4 3200 Sodimm, CT2K8G4SFRA32A (CT2K8G4SFRA32A)
- EDGE MEMORY 16Gb (1X16Gb) Pc4-2400 260 Pin Ddr4 Sodimm 1.2V (2Rx8) (PE253240)
- SWITCH ON 32GB 6000MTS DDR5 CL36 Dual Channel Kit Memory (SW3451828)
- Visiontek Computer Memory