Shop All Computer Memory
Visiontek
8GB DDR4 2400MHz DIMM, 900815
Mfr # 900815
Zoro # G6321008
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Size 8 GB
- Compatibility Intel X99 Motherboard
- Product Type RAM Module
- Number of Pins 260-pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 900815
- Zoro # G6321008
- UPC # 784090033871
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 8 GB |
Details
Compatibility | Intel X99 Motherboard |
Product Type | RAM Module |
Number of Pins | 260-pin |
Description
8GB DDR4 2400MHz (PC4-19200) DIMM -Desktop
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH SLA Replacement Battery for DURA12-12F2 (MAX3942545)
- MONOPRICE USB 2.0 Extension Cable, 6 ft.L, Black (5433)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 2 Pack Lithium Batteries (VAL-2025-2)
- CHIEF Ceil Plate W/Adj Ext Col (CMA100)
- EDGE MEMORY 16Gb (1X16Gb) Pc4-2400 260 Pin Ddr4 Sodimm 1.2V (2Rx8) (PE253240)
- AXIOM MANUFACTURING Axiom 32Gb Ddr4-2666 Sodimm For Hp - 6Nx83Ut, 6Nx83Ut#Aba (6NX83UT-AX)
- KINGSTON TECHNOLOGY 8GB 1600MHz Module, KCP316ND88 (KCP316ND8/8)
- KINGSTON Value Ram KF432C16BBK2-16 FURY Beast 16GB Kit DDR4 3200MHz CL16 Desktop RAM, Black (KI83297)
- MICRON 8Gb Ddr4 -2400 Sodimm 1.2V Cl17 (CT8G4SFS824A)
- SAMSUNG DDR4-3200 64GB/8Gx72 ECC/REG Server Memory (M393A8G40AB2-CWE)
- CRUCIAL 64Gb Kit Ddr4-2666 (CT2K32G4S266M)
- Visiontek Computer Memory