Shop All Computer Memory
Visiontek
8GB DDR3L 1600 CL11 SODIMM, 900642
Mfr # 900642
Zoro # G6327825
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.6"
- Width 2.1"
- Product Type RAM Module
- Thickness 40 mil
- Memory Size 8 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 900642
- Zoro # G6327825
- UPC # 784090032102
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Length | 6.6" |
Width | 2.1" |
Memory Size | 8 GB |
Details
Product Type | RAM Module |
Thickness | 40 mil |
Number of Pins | 204-pin |
Description
8GB DDR3L Low Voltage 1600 MHz (PC3-12800) CL11 SODIMM - Notebook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® JohnLite 6 volt 5 Ah Battery 6V 5Ah Emergency Light Battery (6-volt-5-Ah-Battery-JohnLite-6V-5Ah-ELB)
- DEWALT Reinforced Cable for Lightning to USB-C (131 1357 DW2)
- MOTOROLA Single Unit Charger (PMLN4738BR)
- ILC Replacement for Eiki Lc-xg400 Lamp & Housing (LC-XG400 LAMP & HOUSING EIKI)
- SWITCH ON KVR32S22S8-8 8GB 3200MHz DDR4 Non ECC Memory Module (SW2937150)
- KINGSTON TECHNOLOGY 8GB 1600MHz Module, KCP316ND88 (KCP316ND8/8)
- AXIOM MANUFACTURING Ddr3 Sdram - 4 Gb - Udimm - 1600 Mhz - Ecc (00D4955-AX)
- CORSAIR Vengeance RGB Pro 16GB (W16GX4M2C32C16)
- KINGSTON Beast 64GB DDR5 SDRAM Memory Kit (KF552C40BBAK2-64)
- CORSAIR DOMINATOR PLAT RGB DDR5 (CMT64GX5M2B5600C40)
- KINGSTON BRASS 128GB micSDXC Canvas Select Pl, SDCS2128GB (SDCS2/128GB)
- Visiontek Computer Memory