Shop All Computer Memory
Visiontek
8GB DDR3 1600 MHz CL11 DIMM, 900667
Mfr # 900667
Zoro # G6327362
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.6"
- Width 2.1"
- Number of Pins 240-pin
- Product Type RAM Module
- Memory Size 8 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 900667
- Zoro # G6327362
- UPC # 784090032225
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Length | 6.6" |
Width | 2.1" |
Memory Size | 8 GB |
Details
Number of Pins | 240-pin |
Product Type | RAM Module |
Thickness | 40 mil |
Description
8GB DDR3 1600 MHz (PC3-12800) CL11 DIMM - Desktop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Cordless Accessory Handset for KX-TGW420 (TGWA41B)
- LENOVO M14 - 14inch Monitor, 61DDUAR6US (61DDUAR6US)
- MAXELL Silver Oxide Watch Battery SR1130SW Low Drain Replaces 390, PK 5 (SR1130SW)
- EXELL BATTERY Razor Battery For Wahl 7700 and Conair HV1 Razors (EBR-9)
- CRUCIAL DDR4-3200 8GB/1Gx64 CL22 Desktop Memory (CT8G4DFRA32A)
- SYNOLOGY DDR4-2666 8GB ECC Server Memory, (D4EC-2666-8G)
- CRUCIAL 16Gb Kit 8Gbx2 Ddr4 2400 Mt (CT2K8G4DFS824A)
- AXIOM MANUFACTURING Axiom 32Gb Ddr4-2666 Sodimm For Hp - 6Nx83Ut, 6Nx83Ut#Aba (6NX83UT-AX)
- SWITCH ON KVR32S22S8-8 8GB 3200MHz DDR4 Non ECC Memory Module (SW2937150)
- CRUCIAL 16GB Ddr4 2400 Pc4 192000 Cl17 (CT2K8G4SFS824A)
- EDGE MEMORY 16Gb (1X16Gb) Ddr4-2666 Nonecc Udimm 288 Pin Ddr4 1.2V 2Rx8 (PE256456)
- Visiontek Computer Memory