Shop All Computer Memory
Visiontek
4GB DDR4 2666MHz DIMM, 901178
Mfr # 901178
Zoro # G6307482
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Size 4 GB
- Number of Pins 288-pin
- Product Type RAM Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visiontek
- MFR # 901178
- Zoro # G6307482
- UPC # 784090038203
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 4 GB |
Details
Number of Pins | 288-pin |
Product Type | RAM Module |
Description
4GB DDR4 2666MHz (PC4-21300) DIMM -Desktop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Lithium Ion Battery 20V 2.0Ah, PK2 (CMCB202-2)
- ZEUS BATTERY PRODUCTS 12Ah 12V Nb Sealed Lead Acid Battery (PC12-12NB)
- EATON Eaton 9Px 4-Post Rail Kit (9RK)
- RAM MOUNTS Replacement for RAM Mounts Rap-354u-tra1 (RAP-354U-TRA1 RAM MOUNTS)
- KINGSTON Beast 64GB DDR5 SDRAM Memory Kit (KF552C40BBAK2-64)
- CRUCIAL 32Gb Kit Ddr4 3200 Udimm (CT2K16G4DFRA32A)
- KINGSTON 64G 5600MT DDR5 CL36 DIMM K2 FURY Beast RGB EXPO Memory Kit (KF556C36BBEAK2-64)
- EDGE MEMORY 16Gb (1X16Gb) Ddr4-2666 Nonecc Udimm 288 Pin Ddr4 1.2V 2Rx8 (PE256456)
- AXIOM MANUFACTURING Axiom 16Gb Ddr4-2133 Ecc Rdimm For Dell - A7945660, Snp1R8Crc/16G (A7945660-AX)
- ADD-ON Addon 32Gb Ddr3-1600Mhz Rdimm F/ Cisco (UCS-MR-2X162RY-E-AM)
- KINGSTON 2Gb 1600Mhz Ddr3L Non-Ecc Cl11 Sodimm Sr (KVR16LS11S6/2)
- Visiontek Computer Memory