Shop All Computer Memory
Visiontek
4GB DDR4 2400MHz DIMM, 900919
Mfr # 900919
Zoro # G6783437
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Size 4 GB
- Number of Pins 260-pin
- Product Type RAM Module
- Compatibility Intel X99 Motherboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 900919
- Zoro # G6783437
- UPC # 784090035165
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 4 GB |
Details
Number of Pins | 260-pin |
Product Type | RAM Module |
Compatibility | Intel X99 Motherboard |
Description
4GB DDR4 2400MHz (PC4-19200) DIMM -Desktop
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY Battery For Hp Pavilion Dv4-5000, Dv4-5099, Dv6-7000, Dv6-7099, (HP-DV6-7KX9)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Consent GS129 - 2 Pack (ML9-12MP25112474915)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC RBC123 UPS - 2 Pack (ML9-12MP25112474441)
- SPECO TECHNOLOGIES DC Plug To Terminal Block, Female, PK10 (DCPLGBLOK)
- KINGSTON Beast 64GB DDR5 SDRAM Memory Kit (KF552C40BBAK2-64)
- ADD-ON Addon 32Gb Ddr4-2133Mhz Rdimm F/ Cisco (UCS-ML-1X322RU-A-AM)
- CORSAIR VENGEANCE DDR5 Memory (CMK96GX5M2B5600C40)
- KINGSTON Value Ram KF432C16BBK2-16 FURY Beast 16GB Kit DDR4 3200MHz CL16 Desktop RAM, Black (KI83297)
- CRUCIAL 16GB Ddr4 2400 Pc4 192000 Cl17 (CT2K8G4SFS824A)
- KINGSTON DDR4-2133 SODIMM 4GB-512M x 8 CL15 Samsung Chip Notebook Memory (F21SA4GS)
- ADD-ON Addon 32Gb Ddr3-1600Mhz Rdimm F/ Cisco (UCS-MR-2X162RY-E-AM)
- Visiontek Computer Memory