Shop All Computer Memory
Visiontek
4GB DDR4 2133MHz DIMM, 900839
Mfr # 900839
Zoro # G6305328
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.7"
- Width 3.5"
- Thickness 40 mil
- Number of Pins 288-pin
- Memory Size 4 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 900839
- Zoro # G6305328
- UPC # 784090034168
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Length | 6.7" |
Width | 3.5" |
Memory Size | 4 GB |
Details
Thickness | 40 mil |
Number of Pins | 288-pin |
Product Type | RAM Module |
Description
4GB DDR4 2133MHz (PC4-17000) DIMM -Desktop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V3X12C)
- EVOLVE Onyx Black Wire CD Rack (EV1059)
- ILC Replacement for Auto Zone 8d-1400 (8D-1400 AUTO ZONE)
- CAPTURE ADVANCE 5MP 2.8MM HD DOME (R2-HD5MPDME)
- KINGSTON Beast 64GB DDR5 SDRAM Memory Kit (KF552C40BBAK2-64)
- KINGSTON Value Ram KF432C16BBK2-16 FURY Beast 16GB Kit DDR4 3200MHz CL16 Desktop RAM, Black (KI83297)
- AXIOM MANUFACTURING Axiom 32Gb Ddr4-2666 Sodimm For Hp - 6Nx83Ut, 6Nx83Ut#Aba (6NX83UT-AX)
- CRUCIAL 16GB Ddr4 2400 Pc4 192000 Cl17 (CT2K8G4SFS824A)
- HYNIX 16Gb Pc4-21300 2666V 2Rx8 Ddr4 Memory (HMA82GR7AFR8N-VK)
- KINGSTON DDR4-2133 SODIMM 4GB-512M x 8 CL15 Samsung Chip Notebook Memory (F21SA4GS)
- EDGE MEMORY 16Gb (1X16Gb) Ddr4-2666 Nonecc Udimm 288 Pin Ddr4 1.2V 2Rx8 (PE256456)
- Visiontek Computer Memory