Shop All Computer Memory
Visiontek
4GB DDR3 1600 MHz CL9 DIMM, 900383
Mfr # 900383
Zoro # G6315356
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.1"
- Length 6.6"
- Memory Size 4 GB
- Product Type RAM Module
- Number of Pins 240-pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 900383
- Zoro # G6315356
- UPC # 784090031945
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Width | 2.1" |
Length | 6.6" |
Memory Size | 4 GB |
Details
Product Type | RAM Module |
Number of Pins | 240-pin |
Thickness | 40 mil |
Description
4GB DDR3 1600 MHz (PC3-12800) CL9 DIMM - Desktop, BLACK LABEL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sandisk Sansa E260 (SANSA E260 SANDISK)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (5133255E)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 3ft (2743)
- COMMSCOPE Replacement for Tessco Sg12-12b2u (SG12-12B2U)
- HYNIX 16Gb Pc4-21300 2666V 2Rx8 Ddr4 Memory (HMA82GR7AFR8N-VK)
- CRUCIAL 16Gb Kit 8Gbx2 Ddr4 2400 Mt (CT2K8G4DFS824A)
- CRUCIAL DDR4-3200 8GB/1Gx64 CL22 Desktop Memory (CT8G4DFRA32A)
- KINGSTON DDR4-2133 SODIMM 4GB-512M x 8 CL15 Samsung Chip Notebook Memory (F21SA4GS)
- CORSAIR Vengeance RGB Pro 16GB (W16GX4M2C32C16)
- CRUCIAL 16Gb Ddr4 3200 Sodimm (CT16G4SFRA32A)
- KINGSTON Kingston Value Ram KVR16N11-8 8GB 1600MHz DDR3 Non ECC CL11 (KVR16N11/8)
- Visiontek Computer Memory