Shop All Computer Memory
Visiontek
4GB DDR3 1333 MHz CL9 DIMM LHS, 900385
Mfr # 900385
Zoro # G6319075
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heatsink
- Width 1.2"
- Length 5.2"
- Number of Pins 240-pin
- Memory Size 4 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 900385
- Zoro # G6319075
- UPC # 784090029195
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Width | 1.2" |
Length | 5.2" |
Memory Size | 4 GB |
Details
Features | Heatsink |
Number of Pins | 240-pin |
Product Type | RAM Module |
Thickness | 200 mil |
Description
4GB DDR3 1333 MHz (PC3-10600) CL9 DIMM Low Profile Heat Spreader - Desktop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO iMouse S50 Wireless Mini Mouse, 2.4 GHz Frequency/33 ft Wireless Range, Left/Right Hand Use, Blue (IMOUSES50L)
- FUJIFILM Instax WIDE Film Twin Pack (16468498)
- EATON Eaton 5Px 1000, 1500, 1500I 2U Repl Bat (EBP-1001)
- HHIP SR44 Battery (4102-0030)
- SYNOLOGY DDR4-2666 8GB ECC Server Memory, (D4EC-2666-8G)
- MICRO CONNECTORS M2 NVME SSD Installation Kit with LowProfile Heat Sink Mounting Screws Black (NGFFM2HSKIT)
- KINGSTON BRASS 128GB micSDXC Canvas Select Pl, SDCS2128GB (SDCS2/128GB)
- CRUCIAL 16Gb Ddr4 3200 Udimm (CT16G4DFRA32A)
- AXIOM MANUFACTURING Axiom 32Gb Ddr4-2666 Sodimm For Hp - 6Nx83Ut, 6Nx83Ut#Aba (6NX83UT-AX)
- SAMSUNG DDR4-3200 64GB/8Gx72 ECC/REG Server Memory (M393A8G40AB2-CWE)
- CRUCIAL DDR4-3200 8GB/1Gx64 CL22 Desktop Memory (CT8G4DFRA32A)
- Visiontek Computer Memory