Shop All Computer Memory
Visiontek
4GB DDR3 1333 MHz CL9 DIMM, 900379
Mfr # 900379
Zoro # G6316327
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.2"
- Width 1.2"
- Product Type RAM Module
- Number of Pins 240-pin
- Memory Size 4 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 900379
- Zoro # G6316327
- UPC # 784090029171
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Length | 5.2" |
Width | 1.2" |
Memory Size | 4 GB |
Details
Product Type | RAM Module |
Number of Pins | 240-pin |
Thickness | 200 mil |
Description
4GB DDR3 1333 MHz (PC-10600) CL9 DIMM - Desktop
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope 553481-1 (553481-1 COMMSCOPE)
- ILC Replacement for APC Ap600 UPS Battery (AP600 UPS BATTERY APC)
- SCHLAGE ELECTRONICS 2A Power Supply, 900-4RL Board, 4 Relay Board w/ Integrated Logic (PS902-4RL)
- SANOXY 2x pcs of RCA Female to Female Coupler (CBL-LDR-RC202-1400)
- KINGSTON Kingston Value Ram KVR16N11-8 8GB 1600MHz DDR3 Non ECC CL11 (KVR16N11/8)
- KINGSTON Value Ram KF432C16BBK2-16 FURY Beast 16GB Kit DDR4 3200MHz CL16 Desktop RAM, Black (KI83297)
- MICRO CONNECTORS M2 NVME SSD Installation Kit with LowProfile Heat Sink Mounting Screws Black (NGFFM2HSKIT)
- HYNIX 16Gb Pc4-21300 2666V 2Rx8 Ddr4 Memory (HMA82GR7AFR8N-VK)
- EDGE MEMORY 16Gb (1X16Gb) Pc4-2400 260 Pin Ddr4 Sodimm 1.2V (2Rx8) (PE253240)
- AXIOM MANUFACTURING Ddr3 Sdram - 4 Gb - Udimm - 1600 Mhz - Ecc (00D4955-AX)
- SYNOLOGY DDR4-2666 8GB ECC Server Memory, (D4EC-2666-8G)
- Visiontek Computer Memory