Shop All Computer Memory
Visiontek
32GB Ddr4 3200Mhz Dimm, 901354
Mfr # 901354
Zoro # G3001068
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 260-pin
- Memory Size 32 GB
- Product Type RAM Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visiontek
- MFR # 901354
- Zoro # G3001068
- UPC # 784090039880
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 32 GB |
Details
Number of Pins | 260-pin |
Product Type | RAM Module |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER34615HD/T 3.6V D LithiumThionyl Chloride Battery w/ Tabs (ER34615HD/T)
- VICTRON ENERGY Blue Smart IP65 Charger 12/5(1) 120V NEMA 1-15P Retail (BPC120531104R)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG TIPS 20degree (KH8720)
- RAM MOUNTS Replacement for RAM Mounts Ram-101u-2461 (RAM-101U-2461 RAM MOUNTS)
- AXIOM MANUFACTURING Axiom 8Gb Ddr4-3200 Sodimm For Lenovo - 4X70Z90846 (4X70Z90846-AX)
- MICRON CONSUMER PRODUCTS GROUP Micron Consumer Products Group CT2K8G4DFS824A 16 GB Kit 2X8G DDR4-2400 Memory Module (CT2K8G4DFS824A)
- CRUCIAL DDR4-3200 8GB/1Gx64 CL22 Desktop Memory (CT8G4DFRA32A)
- KINGSTON Value Ram KF432C16BBK2-16 FURY Beast 16GB Kit DDR4 3200MHz CL16 Desktop RAM, Black (KI83297)
- MICRON (2X16Gb) 32Gb Kit - Ddr4-2400 Dual Ranked Non-Ecc Pc4-19200 (CT2K16G4DFD824A)
- KINGSTON Kingston Value Ram KVR16N11-8 8GB 1600MHz DDR3 Non ECC CL11 (KVR16N11/8)
- CORSAIR Vengeance RGB Pro 16GB (W16GX4M2C32C16)
- Visiontek Computer Memory