Shop All Computer Memory
Visiontek
32GB Ddr4 2933Mhz Dimm
Mfr # 901348
Zoro # G2998304
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Size 32 GB
- Product Type RAM Module
- Number of Pins 260-pin
- Compatibility Razer Blade 15 (2020) Notebook Dell XPS 2020 Notebooks:15, 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 901348
- Zoro # G2998304
- UPC # 784090039828
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 32 GB |
Details
Product Type | RAM Module |
Number of Pins | 260-pin |
Compatibility | Razer Blade 15 (2020) Notebook Dell XPS 2020 Notebooks:15, 17 |
Description
This VISIONTEK 32GB DDR4 2933MHz Dimm RAM Module has a memory size of 32GB and a 260-pin design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS Click In Case Ipad 7 10.2 Blk (THZ850GL)
- ROVE 4 ft Lightning to USB Cable White (RV06202)
- ILC Replacement For CAMERON SINO CSKYE481SL (CS-KYE481SL)
- DANTONA Battery 6 Volt Alkaline Dantona Electronic Door Lock Battery (DL-40)
- ADD-ON Addon 32Gb Ddr3-1600Mhz Rdimm F/ Cisco (UCS-MR-2X162RY-E-AM)
- CRUCIAL DDR4-3200 8GB/1Gx64 CL22 Desktop Memory (CT8G4DFRA32A)
- ADD-ON Addon 16Gb Ddr3-1600Mhz 204-Pin Sodimm (AA160D3SL/16GKIT)
- CORSAIR Vengeance RGB Pro 16GB (W16GX4M2C32C16)
- HYNIX 16Gb Pc4-21300 2666V 2Rx8 Ddr4 Memory (HMA82GR7AFR8N-VK)
- ADD-ON Addon 16Gb Ddr3-1600Mhz Dr Rdimm F/ Ibm (46W0672-AM)
- CORSAIR VENGEANCE DDR5 Memory (CMK96GX5M2B5600C40)
- Visiontek Computer Memory