Shop All Computer Memory
Visiontek
32Gb Ddr4 2933Mhz Dimm
Mfr # 901345
Zoro # G9037827
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 288-pin
- Product Type RAM Module
- Memory Size 32 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 901345
- Zoro # G9037827
- UPC # 784090039798
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 32 GB |
Details
Number of Pins | 288-pin |
Product Type | RAM Module |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Convention Badge Holder, Horizontal, PK250 (BAU 67830)
- MONOPRICE Commercial Series Full-Motion TV Wall Mount Bracket For TVs 60in to 10 (12986)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- MICRON (2X16Gb) 32Gb Kit - Ddr4-2400 Dual Ranked Non-Ecc Pc4-19200 (CT2K16G4DFD824A)
- MICRON 8Gb Ddr4 -2400 Sodimm 1.2V Cl17 (CT8G4SFS824A)
- KINGSTON 2Gb 1600Mhz Ddr3L Non-Ecc Cl11 Sodimm Sr (KVR16LS11S6/2)
- MICRO CONNECTORS M2 NVME SSD Installation Kit with LowProfile Heat Sink Mounting Screws Black (NGFFM2HSKIT)
- CORSAIR VENGEANCE DDR5 Memory (CMK96GX5M2B5600C40)
- MICRON CONSUMER PRODUCTS GROUP Micron Consumer Products Group CT2K8G4DFS824A 16 GB Kit 2X8G DDR4-2400 Memory Module (CT2K8G4DFS824A)
- HYNIX 16Gb Pc4-21300 2666V 2Rx8 Ddr4 Memory (HMA82GR7AFR8N-VK)
- Visiontek Computer Memory