Shop All Internal Hard Drives
Visiontek
2TB PRO HXS SSD, 901312
Mfr # 901312
Zoro # G5258496
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.3"
- Product Type Solid State Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visiontek
- MFR # 901312
- Zoro # G5258496
- UPC # 784090039552
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 0.3" |
Details
Product Type | Solid State Drive |
Description
2TB VisionTek PRO HXS 7mm 2.5" SSD SM2258HX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for R&D Batteries 5771 Battery (5771 BATTERY R&D BATTERIES)
- VERTIV Sensor Network 1Temp (SN-Z01)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Motion-Activated Chime w/Recvr (STI-3610G)
- KENSINGTON WRISTREST, MSEPAD, GEL, RD/BK (KMW62402)
- VISIONTEK 1TB PRO HXS SSD, 901311 (901311)
- KINGSTON BRASS 256G SSD Kc600 Sata3 2.5 (SKC600/256G)
- TEAM Group MS30 M.2 2280 512GB SATA III TLC Internal Solid State Drive (TE382082)
- SEAGATE IronWolf NAS ST8000VN004 8TB 7200RPM SATA 6.0 GB/s 256MB Hard (ST8000VN004)
- KIOXIA Cm7-R Series - Ssd - Enterprise, Read Intensive - 7680 Gb - Pci (KCMY1RUG7T68)
- SEAGATE Firecuda St8000Dx001 - Hard Drive - 8 Tb - Sata 6Gb/S (HD-ST8DX01)
- MICRON Crucial Mx500 2000Gb 2.5 Inch Ssd (CT2000MX500SSD1)
- Visiontek Internal Hard Drives