Shop All Computer Memory
Visiontek
2GB DDR2 800 MHz CL5 DIMM, 900434
Mfr # 900434
Zoro # G6317727
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.1"
- Length 6.6"
- Thickness 40 mil
- Number of Pins 240-pin
- Memory Size 2 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 900434
- Zoro # G6317727
- UPC # 784090028587
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Width | 2.1" |
Length | 6.6" |
Memory Size | 2 GB |
Details
Thickness | 40 mil |
Number of Pins | 240-pin |
Product Type | RAM Module |
Description
2GB DDR2 800 MHz (PC2-6400) CL5 DIMM - Desktop 1.8V Timing: 5-5-5-18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replaces Chicago Electric 38391 Jump Starter (ML18-12INT715)
- FLUKE NETWORKS Fluke Networks LRAT-2000 2000 Network Auto-Tester (LRAT-2000)
- OTTERBOX Alpha Flex Screen Protector For Samsung Galaxy S23 , Clear (77-91267)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (SCR-3300NM)
- KINGSTON DDR4-2133 SODIMM 4GB-512M x 8 CL15 Samsung Chip Notebook Memory (F21SA4GS)
- CORSAIR DOMINATOR PLAT RGB DDR5 (CMT64GX5M2B5600C40)
- EDGE MEMORY 16Gb (1X16Gb) Ddr4-2666 Nonecc Udimm 288 Pin Ddr4 1.2V 2Rx8 (PE256456)
- CRUCIAL 64Gb Kit Ddr4-2666 (CT2K32G4S266M)
- AXIOM MANUFACTURING Axiom 8Gb Ddr4-3200 Sodimm For Lenovo - 4X70Z90846 (4X70Z90846-AX)
- CRUCIAL 16GB Ddr4 2400 Pc4 192000 Cl17 (CT2K8G4SFS824A)
- ADD-ON Addon 32Gb Ddr3-1600Mhz Rdimm F/ Cisco (UCS-MR-2X162RY-E-AM)
- Visiontek Computer Memory