Shop All Internal Hard Drives
This Product is Discontinued
Visiontek
256GB PRO XPN M.2NVM, 901305 (Discontinued)
Mfr # 901305
Zoro # G6786903
Free Shipping & Returns
This Product is Discontinued
Key Features
- Interface PCI Express NVMe 3.0 x4
- Recording Capacity 256 GB
- Features Environmentally Friendly
- Product Type Solid State Drive
- Drive Type Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visiontek
- MFR # 901305
- Zoro # G6786903
- UPC # 784090039484
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Item | Solid State Drive |
Interface | PCI Express NVMe 3.0 x4 |
Recording Capacity | 256 GB |
Features | Environmentally Friendly |
Product Type | Solid State Drive |
Drive Type | Internal |
Series | PRO XPN |
Maximum Read Transfer Rate | 2900 MB/s |
Maximum Write Transfer Rate | 1050 MB/s |
Description
256GB VisionTek PRO XPN M.2 NVMe SSD SM2262EN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.